Shop All Arts & Crafts
Art 101
Colorable Canvas Wall Art 2-Piece Set
Mfr # 23060MB
Zoro # G410764179
product price: $20.59
/ea
$20.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Includes (2) 10" X 10" Stretched Cotton Canvases, 12 Perma Markers (6 Per Set), 2 Color Guides
- Material Canvas, Ink, Plastic
- Recommended Grade 2+
- Recommended Age 8+ years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Art 101
- MFR # 23060MB
- Zoro # G410764179
- UPC # 673468230601
- Country of Origin China
- Category Arts & Crafts
Details
Color | White |
Includes | (2) 10" X 10" Stretched Cotton Canvases, 12 Perma Markers (6 Per Set), 2 Color Guides |
Material | Canvas, Ink, Plastic |
Recommended Grade | 2+ |
Recommended Age | 8+ years |
Description
Unleash your inner artist and unwind after a long day with our Art 101 Gallery Colorable Canvas Wall Art Set Two Pack with Perma Markers! This set comes with two 10 inch by 10 inch stretched cotton canvases with trendy designs, carefully curated by our design team to spruce up your home, office, dorm room, or any personal space! Also included are 12 Perma Markers, our highly pigmented and vibrant markers that are perfect for adding color to your canvas. While you can use any medium of your choice to complete your canvas, our markers are easy to use and have minimal clean-up! Use your markers for additional coloring projects once your canvases are finished. Lastly, we also provide a color guide with each design that serves as a suggestion on how to use your markers to color your canvases, however, we highly encourage you to get creative and personalize your design! Hang your canvases together for a gallery effect or separately to add color to multiple spaces.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEXMARK Lexmark 40X7178-OEM Pick Tire Roll with Wear Strips (40X7178-OEM)
- PAPER MATE Woodcase Pencil, #2 HB, Black, PK12 (2254)
- ENCORE PACKAGING Double Decker Kraft Paper Dspnsr, Portabl (EP-5915-02-72)
- MARKAL Paint Marker, Medium Tip, Yellow Color Family, Paint (97271)
- ART 101 Watercolor Brush Pens, 24-Piece Set (73024MB)
- ART 101 Resin Flower Coasters (40076MB)
- ART 101 Deluxe Artist Wood Set, 215-Piece Set (53215MB)
- ART 101 Resin Glitter Coaster Kit (40064MB)
- ART 101 Colorable Travel Art Kit (31024MB)
- ART 101 Color & Sketch Color Your Own Wood 58-Piece Art Set (55058MB)
- UCREATE Pad, Sketch, 9X12, We, 50Sh Pk (PAC4746)
- Art 101