Art 101

Color & Sketch Color Your Own Wood 58-Piece Art Set


product price: $35.15
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Color Brown
  • Includes 22 Oil Pastels, 14 Perma Markers, 8 Colored Pencils, 5 Coloring Sheets, 5 Drawing Papers, 1 Sharpener, 1 Eraser, 1 Sketch Pencil, 1 Colorable Wood Case
  • Material MDF
  • Recommended Age 8+ years
  • Recommended Grade 2+
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Color Brown
Includes 22 Oil Pastels, 14 Perma Markers, 8 Colored Pencils, 5 Coloring Sheets, 5 Drawing Papers, 1 Sharpener, 1 Eraser, 1 Sketch Pencil, 1 Colorable Wood Case
Material MDF
Recommended Age 8+ years
Recommended Grade 2+

Description

Art 101's 58 Piece Art Set in a Colorable Wood Carrying Case features the highest quality artistic tools in a colorable travel wood case. This set includes 14 bullet-tip Perma Markers which are alcohol-based, lay down vibrant and saturated, and can be used on a variety of surfaces such as paper, wood, canvas, and plastic! Use your markers to create line drawings, calligraphy, or to color in your creations or wood case! Our Perma Markers are also perfect for multimedia projects since they are water-resistant. Also included are 8 of our colorful Premium Core Colored Pencils, which are perfect for the beginner and advanced artist alike! Our Premium Core Colored Pencils lay down smooth and pigmented on your paper. Build up the color and opacity by varying the pressure on your pencil, and blend different colors together to create different shading effects. Use your pencils on the included 5 coloring sheets or 5 drawing papers. This convenient travel-sized case is colorable on both sides, and makes it easy to take your art supplies anywhere you feel creative!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.