Shop All Arts & Crafts
Art 101
Budding Artist Pop-Up Easel 150 Piece Doodle & Color Art Set
Mfr # 31150MB
Zoro # G110764202
product price: $29.79
/ea
$29.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multi-colored
- Includes 36 Colorful Markers, 24 Crayons, 24 Oil Pastels, 24 Colored Pencils, 16 Drawing Papers, 12 Watercolor Cakes, 1 White Watercolor, 1 Mixing Palette, 1 Paint Brush, 1 Pencil Sharpener, 1 Eraser, 1 Glue Tube, 1 Sketch Pencil, 1 Pair Of Scissors, 1 Ruler, 1 Drawing And Painting Guide, 1 Organizing Case With Pop-Up Easel
- Material PVC
- Recommended Age 5+ years
- Recommended Grade K+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Art 101
- MFR # 31150MB
- Zoro # G110764202
- UPC # 673468311508
- Country of Origin China
- Category Arts & Crafts
Details
Color | Multi-colored |
Includes | 36 Colorful Markers, 24 Crayons, 24 Oil Pastels, 24 Colored Pencils, 16 Drawing Papers, 12 Watercolor Cakes, 1 White Watercolor, 1 Mixing Palette, 1 Paint Brush, 1 Pencil Sharpener, 1 Eraser, 1 Glue Tube, 1 Sketch Pencil, 1 Pair Of Scissors, 1 Ruler, 1 Drawing And Painting Guide, 1 Organizing Case With Pop-Up Easel |
Material | PVC |
Recommended Age | 5+ years |
Recommended Grade | K+ |
Description
Our Art 101 Budding Artist Pop-Up Easel 150 Piece Doodle and Color Art Set is equipped with a built-in, pop-up easel, making it easy for your child to color and create anywhere you can open your case! Take it on a road trip, to Grandma's house, or open it up at home. Just clip a piece of paper or coloring sheet onto the easel, and let their creativity soar. Let your child experiment with color when they choose from a variety of 36 colorful markers included in their new art set. Our kid-friendly markers are short and wide, making it easy for little hands to grip and use. The water-based ink formula makes our markers washable off non-porous surfaces. Also included in your set are 24 crayons with fun names, 24 oil pastels, 24 colored pencils, 12 watercolor cakes, 1 sketch pencil, and more, giving your young artist the ability to try a variety of different mediums. Use the 20 drawing papers to get your artist started, and once it's time to clean up, the case easily folds up and organizes all of the included art supplies!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAND-IT Bolt Band Retainer, 1-1/4 In., PK10 (GRD504)
- OXFORD HDPlasticEnvelopes, 4x6, PK50 (65006)
- TEKNIKA STRAPPING SYSTEMS Strapping Cart/Dispenser for Polyester, 16x6" Core (PD-3080)
- ZORO SELECT 2-3/8" x 4-3/4" Fluorescent Pink Wire Tag, Includes 12" Wire, Pk1000 (4WLC1)
- ART 101 Resin Flower Coasters (40076MB)
- ART 101 Watercolor Brush Pens, 24-Piece Set (73024MB)
- ART 101 Color & Sketch Color Your Own Wood 58-Piece Art Set (55058MB)
- ART 101 Colorable Travel Art Kit (31024MB)
- ART 101 Deluxe Artist Wood Set, 215-Piece Set (53215MB)
- ART 101 Deluxe Wood Art Set, 170-Piece Set (54170MB)
- PAASCHE Paasche 2000H Single Action External Airbrush Mix Set with 0.64 mm Head (H-1AS)
- Art 101