Shop All Utility Knife Blades
Arsenal
Utility Knife Holder, 8inL x 4inW x 2inH, Gray
Mfr # 13667
Zoro # G208611418
product price: $16.65
/ea
$16.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4 in
- Material Polyester
- Overall Height 8 in
- Color Gray
- Bowl Size One size
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arsenal
- MFR # 13667
- Zoro # G208611418
- UPC # 720476136675
- Country of Origin China
- Category Utility Knife Blades
Dimensions
Width | 4 in |
Overall Height | 8 in |
Bowl Size | One size |
Bowl Depth | 2 |
Details
Material | Polyester |
Item | Utility Knife |
Color | Gray |
Description
Utility Knife Holder: Keep your sharpest tool in the safest spot and always have quick access. Applications: Carpentry. Finishing. Framing. Electricians. Contractors. Construction. Handyman. Trades.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 15/16 in. SAE Flex Head Combination Wrench (45-96-9821)
- IRWIN Cobalt Alloy Steel Step Drill Bit 6 Sizes, 3/16-1/2In (10232cb)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2034R)
- TEKTON 4.5 mm Tip, 1/4 in. Drive, Metric (SHB03203)
- LENOX 3/4 in. W 2-Point Utility Blade, 100-Piece (20352-GOLD100D)
- COSCO Utility Blades, Heavy-Duty, PK10 (091470)
- IRWIN Trapazoid Utility Blade, 11/16" W, PK20 (2084200)
- HYDE 10 Single-Edge Razor Blades, PK 10 (13110)
- DISCO Utility Blades W/Dispenser .025" CS 2 Notch 100 Blades/Pk PK100 (12355)
- EXCEL BLADES #2 Straight Edge Knife Blade, 100PK (22602IND)
- STANLEY 2-Point Utility Blade, 3/4" W, PK50 (11-800L)
- Arsenal Knives, Cutters & Snips