Shop All Tool Boxes
This Product is Discontinued
Arsenal By Ergodyne
Wheeled Luggage, Large, Black, 1680D Ballistic Polyester, Nylon Stitching, Black, 9" W x 14" D x (Discontinued)
Mfr # GB5125
Zoro # G1573699
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material 1680D Ballistic Polyester, Nylon Stitching
- Color Black
- Width 9"
- Depth 14"
- Height 22-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Arsenal By Ergodyne
- MFR # GB5125
- Zoro # G1573699
- UPC # 720476131250
- Country of Origin China
- Category Tool Boxes
Dimensions
Width | 9" |
Depth | 14" |
Height | 22-1/2" |
Length | 14" |
Details
Item | Wheeled Luggage,Large,Black |
Material | 1680D Ballistic Polyester, Nylon Stitching |
Color | Black |
Closure Type | YKK(R) Zippers |
Description
Wheeled Luggage,Large,Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.