Shop All Tool Bags, Backpacks & Totes
Arsenal By Ergodyne
Tool Duffel Bag, Large Polyester Duffel Bag, 6300ci, Black, 2 Pockets
Mfr # GB5020LP
Zoro # G0708401
product price: $33.55
/ea
$33.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Storage Type Included Tool Duffel Bag
- Color Black
- Material 600D Durable Polyester, Water-Resistant Backing
- Features Large Polyester Duffel Bag, 6300ci
- Size Large
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arsenal By Ergodyne
- MFR # GB5020LP
- Zoro # G0708401
- UPC # 720476133223
- Country of Origin China
- Category Tool Bags, Backpacks & Totes
Dimensions
Size | Large |
Height | 14" |
size | Large |
Length | 35" |
Width | 14" |
Depth | 35" |
Details
Item | Large Polyester Duffel Bag, 6300ci |
Tool Storage Type Included | Tool Duffel Bag |
Color | Black |
Material | 600D Durable Polyester, Water-Resistant Backing |
Features | Large Polyester Duffel Bag, 6300ci |
Closure Type | Heavy-Duty #8 Zippers |
Number of Pockets | 2 |
Description
Large Polyester Duffel Bag, 6300ci
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (49-TX-27-5PK)
- M.A. FORD Twister Gp 5X Drill Straight Shank, 3.00Mm (30011810)
- GREENLEE 13-3/4" Ratchet Action Cable Cutter, Center Cut (760)
- FEIN Saw Blades, Bi-Metal, 1-1/8 in. Size, PK10 (63502151290)
- ARSENAL BY ERGODYNE Duffel Bag, Medium, Water Resistant, Black (GB5030M)
- ARSENAL BY ERGODYNE Bag/Tote, Tool Bag Set, Blue/Green/Red/Yellow, Polyester, 2 Pockets (5875K)
- ARSENAL BY ERGODYNE Bag/Tote, Buddy Organizer, Small, Red, 2 Pockets (5876)
- ARSENAL BY ERGODYNE Bag/Tote, Topped Parts Pouch, Tarpaulin, Orange, Waterproof Tarpaulin (5538)
- ARSENAL BY ERGODYNE Bag/Tote, Buddy Organizer, Small, Blue, 2 Pockets (5876)
- ARSENAL BY ERGODYNE Bucket Truck Tool Board, Gray, Tarpaulin (5710)
- KLEIN TOOLS Bucket Bag, Bucket Bag, Orange, Plastic Exterior, Canvas Interior, Polypropylene Bottom, 14 Pockets (5144BHB)
- Arsenal By Ergodyne Tool Bags, Backpacks & Totes