Shop All Tool Bags, Backpacks & Totes
Arsenal By Ergodyne
Tool Case
Mfr # 5877LK
Zoro # G412530536
product price: $71.55
/ea
$71.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black, Red, Blue, Khaki, Olive (1 bag of each color)
- Material Polyester
- Features Exterior Id Card Window Holds Business Cards and Jobsite Ids for Easy Identification, Organization Stores Hand Tools (screwdrivers, Hex Keys, Pliers, Cutting Tools), Accessories (tool Bits, Sockets, Etc.), PPE, Cables and More, Top Grab Handle for Quick Transport, Water-Resistant Backing - Helps to Repel Water And Stains
- Overall Depth 10 in
- Number of Pockets 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arsenal By Ergodyne
- MFR # 5877LK
- Zoro # G412530536
- UPC # 720476132387
- Country of Origin China
- Category Tool Bags, Backpacks & Totes
Dimensions
Overall Depth | 10 in |
Overall Width | 4 1/2 in |
Overall Height | 3 1/2 in |
Details
Item | Tool Case |
Color | Black, Red, Blue, Khaki, Olive (1 bag of each color) |
Material | Polyester |
Features | Exterior Id Card Window Holds Business Cards and Jobsite Ids for Easy Identification, Organization Stores Hand Tools (screwdrivers, Hex Keys, Pliers, Cutting Tools), Accessories (tool Bits, Sockets, Etc.), PPE, Cables and More, Top Grab Handle for Quick Transport, Water-Resistant Backing - Helps to Repel Water And Stains |
Number of Pockets | 2 |
Closure Type | Zipper |
Number of Inside Pockets | 2 |
Number of Outside Pockets | 0 |
Shape | Rectangle |
Number of Bags | 5 |
Primary Application | Carpenter, Electrician, HVAC |
Bag Style | Softshell tool case |
Machine Washable | No |
Series | Tool Organizers |
Total Storage Capacity | 0.08 cu ft |
Description
Tool Case, Bag Style Softshell tool case, Material Polyester, Closure Type Zipper, Number of Bags 5, Overall Height 3 1/2 in, Overall Depth 10 in, Overall Width 4 1/2 in, Overall Diameter Not Applicable, Color Black, Red, Blue, Khaki, Olive (1 bag of each color), Shape Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Skyhook Tether System, Nylon, Carabner, 6lb (JPSSCAFF4)
- INNOVATIVE COMPONENTS T Knob with Screw, 5/16-18 Thread Size, 1.00"L, Steel (GN5C1000T5---21)
- KO-KEN Socket 17mm Nut Grip 36mm 1/2 Sq. Drive (4450M-17)
- GREY PNEUMATIC SKT 3/8" DR X 5/16" HEX DRIVER 4" LENGTH (GP19104F)
- ARSENAL BY ERGODYNE Buddy Organizer, Large, Yellow, 2 Pockets (5875)
- ARSENAL BY ERGODYNE Buddy Organizer, Small, Black, Black, 2 Pockets (5876)
- ARSENAL BY ERGODYNE Buddy Organizer, Small, Blue, Blue, 2 Pockets (5876)
- ARSENAL BY ERGODYNE Backpack, PPE Jobsite Backpack, Black, Black (5188)
- ARSENAL BY ERGODYNE Spill Control Safe Bucket, Gray, Canvas (5960)
- ARSENAL BY ERGODYNE Gray Hoist Bucket with Swiveling Carabiner, L (5974)
- WERNER Tool Bag, TOOL BAG NYLON BK/YW 15in., Nylon (ACBAG15-MP4)
- Arsenal By Ergodyne Tool Bags, Backpacks & Totes