Arsenal By Ergodyne

Tool Belt, Tool Belt, Gray, Ballistic Polyester, 28 Pockets (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Tool Belts & Pouches

Key Features

  • Material Ballistic Polyester
  • Tool Storage Type Included Tool Belt
  • Color Gray
  • Features Aerial Pouch with Safety Top, Ambidextrous Drill Holder Pouch
  • Measurement Type SAE
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Waist Size 36 in to 44 in
Height 5 in
Depth 15 in
Width 24 in
Size Xl
Overall Length 58 in
Overall Width 24 in
Maximum Waist Size 54 in
Belt Width 5 in
Minimum Waist Size 32 in

Description

Tool Belt, Xlarge, Number of Pockets 28, Ballistic Polyester Material, Gray, Belt Type Installer Rig, Has Drill Holder and Aerial Tool Pouch, For Use With Tools, Includes Rig, Suspenders

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.