Shop All Tool Bags, Backpacks & Totes
Arsenal By Ergodyne
Tool Bag, Gray, Polyester
Mfr # 5844L
Zoro # G204837676
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gray
- Material Polyester
- Features Bucket Truck Tool Bag
- Length 18.5
- Width 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arsenal By Ergodyne
- MFR # 5844L
- Zoro # G204837676
- UPC # 720476137443
- Country of Origin China
- Category Tool Bags, Backpacks & Totes
Dimensions
Length | 18.5 |
Width | 10 |
Size | L |
Height | 10 |
Details
Item | Tool Bag |
Color | Gray |
Material | Polyester |
Features | Bucket Truck Tool Bag |
Weight | 4.66 |
Description
The Arsenal 5844 Bucket Truck Tool Bag is designed to hang from aerial bucket hooks for secure storage, convenient tool organization, accessible tethering and prevention of dropped objects. Using a hanging tool bag maximizes space in compact buckets by keeping gear off the floor and out of the way. Unlike most other bucket storage solutions, this portable bag has a rigid freestanding base and carrying straps for versatile use in and out of buckets-preventing workers from needing an additional tool bag for other work environments. Also features standoffs on the side of the bag to keep it upright when hanging inside a bucket.
Built for durability in demanding environments, this bucket bag is constructed of abrasion-resistant ballistic polyester with heavy-duty nylon webbing straps and nickel-plated grommets. A storm drain prevents water from building up inside and damaging tools.
Available in small or large. Ideal for work in bucket trucks, including telecom and utilities.
Built for durability in demanding environments, this bucket bag is constructed of abrasion-resistant ballistic polyester with heavy-duty nylon webbing straps and nickel-plated grommets. A storm drain prevents water from building up inside and damaging tools.
Available in small or large. Ideal for work in bucket trucks, including telecom and utilities.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUOT Tap Dispenser, Original, Holds 1/16-2 In (13560)
- CLEVELAND 4-Flute Carbide HP VI Crn Rad Single EndMill Cleveland CEM-V-4R-TA AP/MAX 1/4x1/4x3/4x2-1/2x0.045CR (C80017)
- TEKTON 3/8 in. Drive, Metric Electroless nickel (WCF14114)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP-TN TiN HSS-CO 5%-M35 RHS/RHC 1/4-E (47642)
- ARSENAL BY ERGODYNE Buddy Organizer, Small, Red, Red, 2 Pockets (5876)
- ARSENAL BY ERGODYNE Canvas, Topped Parts Pouch, Black, Water Resistant Canvas (5528)
- ARSENAL BY ERGODYNE Flat, Zippered Tool Bags, Blue/Green/Red/Yellow, Polyester, 2 Pockets (5875K)
- ARSENAL BY ERGODYNE Bag/Tote, Safety Bolt BagWhite, White (5725)
- ARSENAL BY ERGODYNE Topped Parts Pouch, Tarpaulin, Orange, Waterproof Tarpaulin (5538)
- ARSENAL BY ERGODYNE Buddy Organizer, Small, Black, Black, 2 Pockets (5876)
- KLEIN TOOLS Tool Bag, Black/Orange, 1680d Ballistic Weave Body; Hard Molded Polypropylene Bottom, 28 Pockets (62203MB)
- Arsenal By Ergodyne Tool Bags, Backpacks & Totes