Shop All Tool Bags, Backpacks & Totes
Arsenal By Ergodyne
Flat Zippered Tool Bags, Blue/Green/Red/Yellow, Polyester, 2 Pockets
Mfr # 5876K
Zoro # G7584017
product price: $62.65
/ea
$62.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue/Green/Red/Yellow
- Material Polyester
- Features Color Coded for Easily Distinguishing Contents, Durable and Lightweight, Web Strap for Securing to Bag or Body
- Number of Pockets 2
- Height 4-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arsenal By Ergodyne
- MFR # 5876K
- Zoro # G7584017
- UPC # 720476132295
- Country of Origin China
- Category Tool Bags, Backpacks & Totes
Dimensions
Height | 4-1/2 in |
Width | 7 1/2 in |
Overall Depth | 3 in |
Length | 7 1/2 in |
Details
Item | Flat Zippered Tool Bags |
Color | Blue/Green/Red/Yellow |
Material | Polyester |
Features | Color Coded for Easily Distinguishing Contents, Durable and Lightweight, Web Strap for Securing to Bag or Body |
Number of Pockets | 2 |
Type | Small Organizers |
For Use With | 44A871, 44A872 |
Number of Pieces | 4 |
Closure Type | Zipper |
Number of Inside Pockets | 2 |
Primary Application | General Purpose |
Series | Arsenal |
Part of a Modular System | No |
Number of Shoulder Straps | 0 |
Shape | Rectangle |
Web Strap | Yes |
Includes Laptop Pocket | No |
Description
Tool Bag, Bag Style Flat Zippered Tool Bags, Material Polyester, Closure Type Zipper, Number of Bags 4, Overall Height 4 1/2 in, Overall Depth 3 1/2 in, Overall Width 7 1/2 in, Color Blue/Green/Red/Yellow, Shape Rectangle, Features Color Coded for Easily Distinguishing Contents, Durable and Lightweight, Web Strap for Securing to Bag or Body, Includes Laptop Pocket No, Number of Handles 1, Number of Inside Pockets 2, Number of Pockets 2, Number of Shoulder Straps 0, Part of a Modular System No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN Sandpaper Dustfree Triangle Hook And Loo (63717116016)
- OSG Spiral Point Tap, Plug 4 Flutes (2846801)
- WRIGHT TOOL Offset Slotted Screwdriver 5-7/8" OAL - (9185)
- DEWALT 1/2" x 6" Heavy Duty Spade Bit (DW1574)
- ARSENAL BY ERGODYNE Bag/Tote, Safety Bolt BagWhite, White (5725)
- ARSENAL BY ERGODYNE Tool Bag, Gray, Polyester (5844S)
- ARSENAL BY ERGODYNE Buddy Organizer, Small, Yellow, Yellow, 2 Pockets (5876)
- ARSENAL BY ERGODYNE Buddy Organizer, Large, Black, 2 Pockets (5875)
- ARSENAL BY ERGODYNE Tool Backpack Dual Compartment, Black, 1200D Ballistic Polyester, 4 Molded ABS Plastic (Bases) (5843)
- ARSENAL BY ERGODYNE Buddy Organizer, Small, Green, Green, 2 Pockets (5876)
- KLEIN TOOLS Bucket Bag, Orange, vinyl, 0 Pockets (5109SV)
- Arsenal By Ergodyne Tool Bags, Backpacks & Totes