Shop All Tool Storage Accessories
Arsenal By Ergodyne
Ergodyne Arsenal 5817 Open Face Tool Organizer; Gray - Medium
Mfr # 13717
Zoro # G004060137
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Arsenal By Ergodyne
- MFR # 13717
- Zoro # G004060137
- UPC # 720476137177
- Country of Origin China
- Category Tool Storage Accessories
Details
Item | Ergodyne Arsenal 5817 Open Face Tool Organizer; Gray - Medium |
Color | Gray |
Description
Ergodyne Arsenal Tool Storage is the leading manufacturer of Tool Bags and other accessories. These products come in a variety of sizes with features like molded rubber case for longer wear and moisture protection. Our products are equipped with a combination of strength and performance. We aspire to provide workers with the most innovative, well-crafted safety gear and training solutions towards the goal of zero injuries.
Features- 1680D ballistic polyester
- 61 pockets ultimate in tool organization
- Molded rubber base
- Detachable phone holder and parts organizer
- Nickel-plated hardware
- YKK zippers
- Bio curved padded shoulder strap and carry handle
- Carpentry
- Trades
- Construction
- Contractors
- Maintenance
- Mechanics
- Electricians
- Color: Gray
- Capacity: 75 lbs
- Dimension: 14" H x 16" W x 9" L
- Weight: 7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Adjustable Handle, 3.90" L, 1/2-13 Thread (MA-27570)
- STANLEY PowerLock 25 ft Tape Measure, 1 in Blade, True-Zero End Hook, Corrosion-Resistant, Chrome ABS Case (33-425)
- KRAFT TOOL Stainless Steel Driveway Approach Tool 9 (CF098PF)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC #11 (45681)
- HPC HPC:Utility Tool Box Lock Pair (ULR-1062STD-0000)
- DEWALT Storage W/ Step Stool (DWST25090)
- NANUK CASES Customized Foam Insert, 990-FOAM_AR (990-FOAM_AR)
- LISLE Magnetic Glove Dispenser (LIS20130)
- NANUK CASES Panel Kit, Polycarbonate, 935 (935-PANEL POLY. KIT (TOP))
- ERNST MANUFACTURING Ernst 3-Compartment Plastic Organizer Tool Tray, HI-VIZ Neon (5023HV)
- TITAN Mini Magnectic Tray (TIT11195)
- Arsenal By Ergodyne Tool Storage Accessories