Shop All Tool Bags, Backpacks & Totes
Arsenal By Ergodyne
Buddy Organizer, Small, Yellow, Yellow, 2 Pockets
Mfr # 5876
Zoro # G0911541
original price:
$18.35
11% off
$16.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yellow
- Material Durable and Light Weight 600D Polyester, Water Repellant Backing on Main Material, Screened Mesh Material for Visibility
- Features Buddy Organizer,Small
- Size Small
- Height 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Arsenal By Ergodyne
- MFR # 5876
- Zoro # G0911541
- UPC # 720476132257
- Country of Origin China
- Category Tool Bags, Backpacks & Totes
Dimensions
Size | Small |
Height | 3" |
Length | 7-1/2" |
Width | 4-1/2" |
Overall Depth | 7.5 in |
Details
Item | Buddy Organizer, Small, Yellow |
Color | Yellow |
Material | Durable and Light Weight 600D Polyester, Water Repellant Backing on Main Material, Screened Mesh Material for Visibility |
Features | Buddy Organizer,Small |
Number of Pockets | 2 |
Description
This Arsenal Tool Bag is the perfect tool bag for keeping your tools organised. It will allow you to carry all your tools with ease. Made of durable, weather-resistant material, this yellow tool bag is both lightweight and easy to carry. The zippered main compartment allows you to store a wide range of tools. The Buddy Organizer on the front offers additional storage space for smaller items like screws and nails. Equip yourself with this Arsenal Tool Bag so that you can work efficiently.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 102.875-inch x 0.75-inch x 0.032 x 10 TPI Carbon Tool Steel Blade (207149)
- CLEVELAND 118° Taper Shank Taper Length Drill Cleveland 2410 Steam Oxide HSS RHS/RHC 33/64 (C12186)
- ZORO SELECT Ball Lock Pin, Pull Ring, 3/8" Pin Dia. (LBH-SS3124)
- IRWIN Hanson High Carbon Steel SAE Plug Tap 8-32NC 1 pc (1124)
- ARSENAL BY ERGODYNE Buddy Organizer, Small, Blue, Blue, 2 Pockets (5876)
- ARSENAL BY ERGODYNE Tool Bag, Gray, Polyester (5844L)
- ARSENAL BY ERGODYNE Tool Bag, Gray, Polyester (5844S)
- ARSENAL BY ERGODYNE Duffel Bag, Small, Water Resistant, Black (GB5030S)
- ARSENAL BY ERGODYNE Topped Parts Pouch, Tarpaulin, Orange, Waterproof Tarpaulin (5538)
- ARSENAL BY ERGODYNE Spill Control Safe Bucket, Blue, 2 Pockets (5875)
- CLC WORK GEAR Tool Bag, Off-White, Canvas, 1 Pockets (107)
- Arsenal By Ergodyne Tool Bags, Backpacks & Totes