Shop All Tool Bags, Backpacks & Totes
Arsenal By Ergodyne
Buddy Organizer, Small, Red, Red, 2 Pockets
Mfr # 5876
Zoro # G0911377
original price:
$17.59
5% off
new price: $16.69
/ea
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Material Durable and Light Weight 600D Polyester, Water Repellant Backing on Main Material, Screened Mesh Material for Visibility
- Features Buddy Organizer,Small
- Size Small
- Width 4-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arsenal By Ergodyne
- MFR # 5876
- Zoro # G0911377
- UPC # 720476132233
- Country of Origin China
- Category Tool Bags, Backpacks & Totes
Dimensions
Size | Small |
Width | 4-1/2" |
Length | 7-1/2" |
Height | 3" |
Overall Depth | 7.5 in |
Details
Item | Buddy Organizer, Small, Red |
Color | Red |
Material | Durable and Light Weight 600D Polyester, Water Repellant Backing on Main Material, Screened Mesh Material for Visibility |
Features | Buddy Organizer,Small |
Number of Pockets | 2 |
Description
If you need a way to keep your tools and other items organized, the Arsenal Buddy Organizer is the perfect solution. The red organizer is made of durable polyester and features a nylon strap for easy carrying. It has a bag/tote type tool storage, making it ideal for carrying around various items such as screwdrivers, pliers, wrenches and more. The small size makes it compact enough to fit in drawers or on shelves. With its bright color and convenient design, this Arsenal 3" Tool Bag will help you stay well organized when working on projects around the house.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 8 ft. 9" L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99571-08-09)
- MILWAUKEE TOOL 3/4" x 100' Inner Core Drum Cable (48-53-2410)
- KNIPEX 8 in Long Nose Plier, Side Cutter Multi-Component Grip Handle (26 15 200)
- HHIP 5" Sine Bar (3402-1205)
- ARSENAL BY ERGODYNE Buddy Organizer, Small, Yellow, Yellow, 2 Pockets (5876)
- ARSENAL BY ERGODYNE Spill Control Safe Bucket, Blue, 2 Pockets (5875)
- ARSENAL BY ERGODYNE Buddy Organizer, Large, Green, 2 Pockets (5875)
- ARSENAL BY ERGODYNE Topped Parts Pouch, Tarpaulin, Orange, Waterproof Tarpaulin (5538)
- ARSENAL BY ERGODYNE Duffel Bag, Large, Water Resistant, Black (GB5030L)
- ARSENAL BY ERGODYNE Buddy Organizer, Small, Green, Green, 2 Pockets (5876)
- VAUGHAN 2 Pc Tool Bag Set (240155)
- Arsenal By Ergodyne Tool Bags, Backpacks & Totes