Shop All Tool Bags, Backpacks & Totes
Arsenal By Ergodyne
Buddy Organizer, Small, Green, Green, 2 Pockets
Mfr # 5876
Zoro # G0911368
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Material Durable and Light Weight 600D Polyester, Water Repellant Backing on Main Material, Screened Mesh Material for Visibility
- Features Buddy Organizer,Small
- Size Small
- Width 4-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arsenal By Ergodyne
- MFR # 5876
- Zoro # G0911368
- UPC # 720476132240
- Country of Origin China
- Category Tool Bags, Backpacks & Totes
Dimensions
Size | Small |
Width | 4-1/2" |
Height | 3" |
Length | 7-1/2" |
Overall Depth | 7.5 in |
Details
Item | Buddy Organizer, Small, Green |
Color | Green |
Material | Durable and Light Weight 600D Polyester, Water Repellant Backing on Main Material, Screened Mesh Material for Visibility |
Features | Buddy Organizer,Small |
Number of Pockets | 2 |
Description
This Arsenal Green 3" Height Buddy Organizer is the perfect tool for keeping your tools and equipment organised. It has enough space to hold all your essentials. The product comes with a bag/tote that offers storage for your tools. Its green color makes it easy to spot in any work area. With a height of 3", this buddy organizer can fit into small spaces and corners, making it easy to find the tools you need when you need them. The Arsenal Green 3" Height Buddy Organizer is the ideal tool for keeping your workspace neat and tidy.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTOR Trapezoid Blade 54, PK100 (54.42)
- TEKTON 3/8 Inch Drive x 3/4 Inch 6-Point Impact Socket (SID12019)
- PIG Pig Water-Repellent, Oil-Absorbent, Medium-Weight Mat Pad, 15"X20" (NPG26300)
- MILWAUKEE TOOL Small Rear Guide Hose For M18 FUEL Sectional Machine (47-53-2874)
- ARSENAL BY ERGODYNE Buddy Organizer, Small, Red, Red, 2 Pockets (5876)
- ARSENAL BY ERGODYNE Buddy Organizer, Small, Blue, Blue, 2 Pockets (5876)
- ARSENAL BY ERGODYNE Buddy Organizer, Large, Yellow, 2 Pockets (5875)
- ARSENAL BY ERGODYNE Duffel Bag, Medium, Water Resistant, Black (GB5030M)
- ARSENAL BY ERGODYNE Bucket Truck Tool Board, Gray, Tarpaulin (5710)
- ARSENAL BY ERGODYNE Bag/Tote, Safety Bolt BagWhite, White (5725)
- KLEIN TOOLS Tool Tote, Black, Polyester, 7 Pockets (58886)
- Arsenal By Ergodyne Tool Bags, Backpacks & Totes