Shop All Tool Bags, Backpacks & Totes
Arsenal By Ergodyne
Buddy Organizer, Small, Blue, Blue, 2 Pockets
Mfr # 5876
Zoro # G0911386
product price: $15.69
/ea
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Durable and Light Weight 600D Polyester, Water Repellant Backing on Main Material, Screened Mesh Material for Visibility
- Features Buddy Organizer,Small
- Size Small
- Width 4-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arsenal By Ergodyne
- MFR # 5876
- Zoro # G0911386
- UPC # 720476132226
- Country of Origin China
- Category Tool Bags, Backpacks & Totes
Dimensions
Size | Small |
Width | 4-1/2" |
Length | 7-1/2" |
Height | 3" |
Overall Depth | 7.5 in |
Details
Item | Buddy Organizer, Small, Blue |
Color | Blue |
Material | Durable and Light Weight 600D Polyester, Water Repellant Backing on Main Material, Screened Mesh Material for Visibility |
Features | Buddy Organizer,Small |
Number of Pockets | 2 |
Description
The Arsenal Buddy Organizer, Small is the perfect tool bag for your next project. It has a blue color and is 3" in height. The small size of this tool bag makes it ideal for carrying around small tools and parts. Its 4-1/2" width means you can carry a variety of items in this bag. Made of durable nylon, the Arsenal Buddy Organizer, Small is both lightweight and easy to clean. If you are looking for a convenient way to transport your tools from one place to another, the Arsenal Buddy Organizer, Small will be just what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 47/64" Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO47/64)
- WESTWARD 3/8 in Drive, 1/2" Hex SAE Socket, 6 Points (53YR69)
- WESTWARD Masonry Bit, 1/4 In, 6 In L, Shank 1/4 In (6PTD5)
- PROTO Screwdrivers, 3/8 in Tip, Slotted Tip (JK3812RF)
- ARSENAL BY ERGODYNE Tool Bag, Gray, Polyester (5844L)
- ARSENAL BY ERGODYNE Buddy Organizer, Small, Green, Green, 2 Pockets (5876)
- ARSENAL BY ERGODYNE Duffel Bag, Large, Water Resistant, Black (GB5030L)
- ARSENAL BY ERGODYNE Spill Control Safe Bucket, Blue, 2 Pockets (5875)
- ARSENAL BY ERGODYNE Duffel Bag, Small, Water Resistant, Black (GB5030S)
- ARSENAL BY ERGODYNE Buddy Organizer, Small, Black, Black, 2 Pockets (5876)
- KLEIN TOOLS Lineman Duffel Bag, Orange, Vinyl (5216V)
- Arsenal By Ergodyne Tool Bags, Backpacks & Totes