Arsenal By Ergodyne

Buddy Organizer, Small, Black, Black, 2 Pockets


original price: $15.15
5% off
new price: $14.39
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Color Black
  • Material Durable and Light Weight 600D Polyester, Water Repellant Backing on Main Material, Screened Mesh Material for Visibility
  • Features Buddy Organizer,Small
  • Size Small
  • Height 3"
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size Small
Height 3"
Width 4-1/2"
Length 7-1/2"
Overall Depth 7.5 in

Details

Item Buddy Organizer, Small, Black
Color Black
Material Durable and Light Weight 600D Polyester, Water Repellant Backing on Main Material, Screened Mesh Material for Visibility
Features Buddy Organizer,Small
Number of Pockets 2

Description

The Arsenal 3" Height Buddy Organizer, Small is the perfect tool bag for carrying around all your essentials. With a length of 7-1/2", this black buddy organizer has an overall width of 4-1/2". Its small size makes it ideal for transporting your tools to and from work. The bag has an open top with drawstring closure, which keeps items secure while you are on the move. This Arsenal 3" Height Buddy Organizer, Small is the compact tool carrier that will be essential in your day to day tasks.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.