Shop All Tool Bags, Backpacks & Totes
Arsenal By Ergodyne
Buddy Organizer, Large, Yellow, 2 Pockets
Mfr # 5875
Zoro # G0911499
$16.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Durable and Light Weight 600D Polyester, Water Repellant Backing on Main Material, Screened Mesh Material for Visibility
- Features Large Buddy Organizer,Large
- Size Large
- Length 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Arsenal By Ergodyne
- MFR # 5875
- Zoro # G0911499
- UPC # 720476132158
- Country of Origin China
- Category Tool Bags, Backpacks & Totes
Dimensions
Size | Large |
Length | 10" |
Width | 4-1/2" |
Height | 3-1/2" |
Overall Depth | 10 in |
Details
Item | Buddy Organizer, Large |
Color | Yellow |
Material | Durable and Light Weight 600D Polyester, Water Repellant Backing on Main Material, Screened Mesh Material for Visibility |
Features | Large Buddy Organizer,Large |
Number of Pockets | 2 |
Description
Large Buddy Organizer,Large,Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Gun, Short Leaver, 3-1/4" Ext. Size (458J41)
- CS UNITEC TCT Hole Saw, 11/16" X 1" (1-1-122)
- KNIPEX Duckbill Plier, 6-1/4", 1-3/16" Jaw (20 02 160)
- OSG 3-7/16" Cobalt 130 Deg. Jobber Length Drill Bit (15156205)
- ARSENAL BY ERGODYNE Duffel Bag, Small, Water Resistant, Black (GB5030S)
- ARSENAL BY ERGODYNE Buddy Organizer, Small, Red, Red, 2 Pockets (5876)
- ARSENAL BY ERGODYNE Tool Bag, Gray, Polyester (5844L)
- ARSENAL BY ERGODYNE Buddy Organizer, Small, Black, Black, 2 Pockets (5876)
- ARSENAL BY ERGODYNE Duffel Bag, Large, Water Resistant, Black (GB5030L)
- ARSENAL BY ERGODYNE Canvas, Topped Parts Pouch, Black, Water Resistant Canvas (5528)
- ARSENAL BY ERGODYNE Bag/Tote, Safety Bolt BagWhite, White (5725)
- Arsenal By Ergodyne Tool Bags, Backpacks & Totes