Shop All Tool Bags, Backpacks & Totes
Arsenal By Ergodyne
Buddy Organizer, Large, Red, 2 Pockets
Mfr # 5875
Zoro # G0911340
product price: $17.29
/ea
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Material Durable and Light Weight 600D Polyester, Water Repellant Backing on Main Material, Screened Mesh Material for Visibility
- Features Large Buddy Organizer,Large
- Size Large
- Height 3-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arsenal By Ergodyne
- MFR # 5875
- Zoro # G0911340
- UPC # 720476132134
- Country of Origin China
- Category Tool Bags, Backpacks & Totes
Dimensions
Size | Large |
Height | 3-1/2" |
Width | 4-1/2" |
Length | 10" |
Overall Depth | 10 in |
Details
Item | Buddy Organizer, Large |
Color | Red |
Material | Durable and Light Weight 600D Polyester, Water Repellant Backing on Main Material, Screened Mesh Material for Visibility |
Features | Large Buddy Organizer,Large |
Number of Pockets | 2 |
Description
The Arsenal Large Buddy Organizer is the perfect tool bag for your next project. It has a large storage capacity and it comes in a red color. This large buddy organizer is made of durable material that will stand up to the demands of work or play. It features 3 zippered compartments, one front zippered compartment, and two side mesh pockets. The main compartment is divided into three sections with a removable divider and can hold larger tools such as pliers, screwdrivers, etc. The Wenger Large Buddy Organizer also has an ID card holder to keep your personal information safe and organized. If you are looking for a reliable tool bag for your next project, this Wenger Large Buddy Organizer is what you need.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #11 HSS Taper Length Drill Bit (DWDTL11)
- PURDY Knife Putty Flex 1-1/2In (14A900015)
- FLEMING SUPPLY Portable Tool Box, Plastic, Black/Yellow, 18 in W x 10 in D x 24 in H (391994UNU)
- BETA Flexible Pick Up Tool, 500mm (017130011)
- ARSENAL BY ERGODYNE Tool Backpack Dual Compartment, Black, 1200D Ballistic Polyester, 4 Molded ABS Plastic (Bases) (5843)
- ARSENAL BY ERGODYNE Tool Bag, PPE Duffel Bag, Black, Black (5189)
- ARSENAL BY ERGODYNE Gray Hoist Bucket with Swiveling Carabiner, L (5974)
- ARSENAL BY ERGODYNE Buddy Organizer, Large, Black, 2 Pockets (5875)
- ARSENAL BY ERGODYNE Gray Hoist Bucket with Swiveling Carabiner, XL (5976)
- ARSENAL BY ERGODYNE Standard Single Suede Bag, Black, 600D Durable Polyester, Water-Resistant Backing, 2 Pockets (GB5020LP)
- BON TOOL Bon 11-126 Tool Bag, 24" Canvas W/Leather Bottom (11-126)
- Arsenal By Ergodyne Tool Bags, Backpacks & Totes