Shop All Tool Bags, Backpacks & Totes
Arsenal By Ergodyne
Buddy Organizer, Large, Green, 2 Pockets
Mfr # 5875
Zoro # G0911359
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Material Durable and Light Weight 600D Polyester, Water Repellant Backing on Main Material, Screened Mesh Material for Visibility
- Features Large Buddy Organizer,Large
- Size Large
- Length 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Arsenal By Ergodyne
- MFR # 5875
- Zoro # G0911359
- UPC # 720476132141
- Country of Origin China
- Category Tool Bags, Backpacks & Totes
Dimensions
Size | Large |
Length | 10" |
Width | 4-1/2" |
Height | 3-1/2" |
Overall Depth | 10 in |
Details
Item | Buddy Organizer, Large |
Color | Green |
Material | Durable and Light Weight 600D Polyester, Water Repellant Backing on Main Material, Screened Mesh Material for Visibility |
Features | Large Buddy Organizer,Large |
Number of Pockets | 2 |
Description
Large Buddy Organizer,Large,Green
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Diagonal Cutters, 6 1/4" Diagonal Cutter (70 05 160)
- FISCH Brad Point Drill Bit, Steel, 5/32in, 11pcs (FSF-305712)
- STEELMAN Mini 1/4" Angle Die Grinder (1562A)
- CRAFTSMAN 1/2-in Drive 72 Geared Teeth Hand Ratchet, Full polish (CMMT99430)
- ARSENAL BY ERGODYNE Duffel Bag, Small, Water Resistant, Black (GB5030S)
- ARSENAL BY ERGODYNE Duffel Bag, Large, Water Resistant, Black (GB5030L)
- ARSENAL BY ERGODYNE Standard Single Suede Bag, Black, 600D Durable Polyester, Water-Resistant Backing, 2 Pockets (GB5020LP)
- ARSENAL BY ERGODYNE Buddy Organizer, Small, Red, Red, 2 Pockets (5876)
- ARSENAL BY ERGODYNE Buddy Organizer, Large, Black, 2 Pockets (5875)
- ARSENAL BY ERGODYNE Topped Parts Pouch, Tarpaulin, Orange, Waterproof Tarpaulin (5538)
- KLEIN TOOLS Canvas Bucket with Leather Bottom, 12-Inch (5104)
- Arsenal By Ergodyne Tool Bags, Backpacks & Totes