Shop All Tool Bags, Backpacks & Totes
Arsenal By Ergodyne
Buddy Organizer, Large, Black, 2 Pockets
Mfr # 5875
Zoro # G0911517
product price: $19.89
/ea
$19.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Durable and Light Weight 600D Polyester, Water Repellant Backing on Main Material, Screened Mesh Material for Visibility
- Features Large Buddy Organizer,Large
- Size Large
- Length 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arsenal By Ergodyne
- MFR # 5875
- Zoro # G0911517
- UPC # 720476132103
- Country of Origin China
- Category Tool Bags, Backpacks & Totes
Dimensions
Size | Large |
Length | 10" |
Height | 3-1/2" |
Width | 4-1/2" |
Overall Depth | 10 in |
Details
Item | Buddy Organizer, Large |
Color | Black |
Material | Durable and Light Weight 600D Polyester, Water Repellant Backing on Main Material, Screened Mesh Material for Visibility |
Features | Large Buddy Organizer,Large |
Number of Pockets | 2 |
Description
This Arsenal Large Buddy Organizer is the perfect tool bag for your next project. It has a large capacity and can hold all of your tools with ease. With a black finish, this large buddy organizer looks sleek and professional. Its 4-1/2" width and 10" length make it roomy enough to store all of your tools in one place. The high quality materials used ensure that this tool bag will last you for years to come. If you are looking for a stylish way to carry around your tools, the Arsenal Large Buddy Organizer is what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 3/8" Drive 6-Point Impact Short Socket 9/16 (7218H)
- MILWAUKEE TOOL 3/8 in. Drive 7mm Metric 6-Point Deep Socket with FOUR FLAT Sides (45-34-9091)
- WALTER MEIER HOLDING AG Bash Sledge Hammer 8 Lb. Head, 20836 (20836)
- CLE-LINE Screw Extractor 1829 Cle-Line #3 (Drill Size 5/32") (C17172)
- ARSENAL BY ERGODYNE Tool Bag, Gray, Polyester (5844L)
- ARSENAL BY ERGODYNE Buddy Organizer, Small, Black, Black, 2 Pockets (5876)
- ARSENAL BY ERGODYNE Buddy Organizer, Large, Green, 2 Pockets (5875)
- ARSENAL BY ERGODYNE Canvas, Topped Parts Pouch, Black, Water Resistant Canvas (5528)
- ARSENAL BY ERGODYNE Tool Bag, PPE Duffel Bag, Black, Black (5189)
- ARSENAL BY ERGODYNE Bucket Truck Tool Board, Gray, Tarpaulin (5710)
- WESTWARD Wide-Mouth Tool Bag, Tan, Canvas, 1 Pockets (53JW33)
- Arsenal By Ergodyne Tool Bags, Backpacks & Totes