Shop All Tool Bags, Backpacks & Totes
Arsenal By Ergodyne
Bag/Tote, Tool Bag Set, Blue/Green/Red/Yellow, Polyester, 2 Pockets
Mfr # 5875K
Zoro # G5734373
$69.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Storage Type Included Bag/Tote
- Color Blue/Green/Red/Yellow
- Material Polyester
- Features Color Coded for Easily Distinguishing Contents, Durable and Lightweight, Web Strap for Securing to Bag or Body
- Height 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Arsenal By Ergodyne
- MFR # 5875K
- Zoro # G5734373
- UPC # 720476132196
- Country of Origin China
- Category Tool Bags, Backpacks & Totes
Dimensions
Height | 2 1/2 in |
Width | 10 in |
Depth | 5 in |
Overall Depth | 3 1/2 in |
Overall Width | 10 in |
Overall Height | 4 1/2 in |
Overall Length | 10 in |
Description
Arsenal by Ergodyne's 5875K Buddy Organizer Colored Kit is a colorful kit that can help you organize your tools and small accessories. It has a total of 10 pockets, which are divided into 4 large organizers. The 600d polyester material makes it sturdy and durable for regular use. This kit comes with a zipper closure, which ensures all your items stay in place as you travel from one location to another. You will be able to work more efficiently with the Arsenal by Ergodyne 5875K Buddy Organizer Colored Kit because it helps you keep your tools organized at all times.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 7/8" 12 Point Stubby Combination Wrench (81632)
- IRWIN Hex Die, High Carbon Steel, RH, 12-24 (6432)
- TAPMATIC Collet, Rubber Flex, 0.280 - 0.500 (24000)
- STANLEY General Purpose Slotted Screwdriver 5/16 in Round (66-166-A)
- ARSENAL BY ERGODYNE Bag/Tote, Topped Parts Pouch, Canadavas, Black, Black, Water Resistant Canvas (5528)
- ARSENAL BY ERGODYNE Bag/Tote, Tool Bag, Blue, 2 Pockets (5875)
- ARSENAL BY ERGODYNE Tool Bag, Bucket Truck Tool Bag, Gray, Polyester (5844S)
- ARSENAL BY ERGODYNE Gray Hoist Bucket with Swiveling Carabiner, XL (5976)
- ARSENAL BY ERGODYNE Bag/Tote, Large Buddy Organizer, Large, Yellow, 2 Pockets (5875)
- ARSENAL BY ERGODYNE Tool Bag, Bucket Truck Tool Bag, Gray, Polyester (5844L)
- CATERPILLAR Tool Bag, Tool Bag, 31 Pockets (980197N)
- Arsenal By Ergodyne Tool Bags, Backpacks & Totes