Shop All Tool Bags, Backpacks & Totes
Arsenal By Ergodyne
Bag/Tote, Safety Bolt BagWhite, White
Mfr # 5725
Zoro # G0911736
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Storage Type Included Bag/Tote
- Color White
- Features Safety Bolt BagWhite
- Width 5"
- Depth 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Arsenal By Ergodyne
- MFR # 5725
- Zoro # G0911736
- UPC # 720476144250
- Country of Origin China
- Category Tool Bags, Backpacks & Totes
Dimensions
Width | 5" |
Depth | 10" |
Height | 9" |
Details
Item | Safety Bolt BagWhite |
Tool Storage Type Included | Bag/Tote |
Color | White |
Features | Safety Bolt BagWhite |
Description
Safety Bolt BagWhite
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Step Tool, Inside Blue Steel 6" X 6", 3/4" Radius 6" Lip Wood Handle (82-232)
- EKLIND Metric Plain Hex Key, 1.5 mm Tip Size, 1 47/64 in Long, 17/32 in Short, 10 PK (15503)
- CLEVELAND Chucking Reamer, 7/32" Size, HSS, Spiral (C29637)
- RIDGID Plunger Assembly (61567)
- ARSENAL BY ERGODYNE Bag/Tote, Large Buddy Organizer, Large, Yellow, 2 Pockets (5875)
- ARSENAL BY ERGODYNE Tool Bag, Bucket Truck Tool Bag, Gray, Polyester (5844L)
- ARSENAL BY ERGODYNE Bag/Tote, Buddy Organizer, Small, Blue, 2 Pockets (5876)
- ARSENAL BY ERGODYNE Duffel Bag, Medium, Water Resistant, Black (GB5030M)
- ARSENAL BY ERGODYNE Bucket Truck Tool Board, Gray, Tarpaulin (5710)
- ARSENAL BY ERGODYNE Bag/Tote, Buddy Organizer, Small, Red, 2 Pockets (5876)
- KLEIN TOOLS Bag/Tote, Tool Tote, Black, Polyester, 17 Pockets (58890)
- Arsenal By Ergodyne Tool Bags, Backpacks & Totes