Shop All Shears, Pruners & Loppers
Ars
VSXR Heavy Duty Pruner with Rotating Handle, 8"
Mfr # VS8XR
Zoro # G305443905
product price: $81.59
/ea
Free Shipping & Returns
$81.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height (In.) 5
- Width 7
- Length 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ars
- MFR # VS8XR
- Zoro # G305443905
- Country of Origin Japan
- Category Shears, Pruners & Loppers
Dimensions
Overall Height (In.) | 5 |
Width | 7 |
Length | 12 |
Description
Keep your backyard tidy with Growtech’s 8-inch heavy duty pruners. The ergonomic design reduces stress on hands with a squeeze-to-open lock and rotating handle. The blades are hard plated chrome and removable, which increases their durability and makes them easy to remove for sharpening.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNCAST HOSE CART W/GUIDE 225' (CPLSMT200WDJ)
- 2W INTERNATIONAL 16 ft x 10 ft Tarp, Silver (S1016)
- SR SMITH Vented Anchor Socket Cap (SR60104)
- A.R. NORTH AMERICA Wand, Telescoping 18ft. (85.205.018HD)
- ARS Leather Pouch with Clip for Rotating Handle Pruning Shears (ACC-LPHP9)
- ARS Lightweight Telescoping Pole Saw, 6 to 9 Feet (SC-EXW27)
- ARS VSX 9" Heavy-Duty Hand Pruner (HP-VS9XZ)
- ARS ARS LongReach Loppers (LP-18515)
- ARS ARS All-Purpose Scissors (SS-330HN-G)
- ARS ARS Lightweight 7" Pruner (HP-130DXR)
- NYP Burlap Leaf And Grass Carriers 18 In. (H12G101075WG)
- Ars Shears, Pruners & Loppers