Shop All Shears, Pruners & Loppers
Ars
VSX 8" Heavy-Duty Hand Pruner
Mfr # HP-VS-8XZ
Zoro # G102679873
product price: $73.09
/ea
$73.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4.4
- Length 11.3
- Overall Height (In.) 0.9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ars
- MFR # HP-VS-8XZ
- Zoro # G102679873
- UPC # 4965280679383
- Country of Origin Japan
- Category Shears, Pruners & Loppers
Dimensions
Width | 4.4 |
Length | 11.3 |
Overall Height (In.) | 0.9 |
Description
The VSX-series of hand pruners offers a number of features for professional use. The locking latch is released by simply squeezing the handles, enabling single handed operation. The pruners are made of thick high quality cast aluminum with a non-slip coating of smooth plastic for greater durability and comfort. These pruners are lightweight and perfectly balanced to allow all day use with minimal strain and fatigue. The blades are hard chrome plated for greater hardness and rust and sap resistance. The blades are offset at an angle to maintain natural hand strength and can be re-sharpened or replaced. The VSX series is available in 3 versions to fit larger and smaller hand sizes!
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORTINA SAFETY PRODUCTS Heavy-Duty Wind Sock Kit, 4'L x 18"-dia. (3LWE5A)
- A.R. BLUE CLEAN Light Duty 1900 psi 2.1 gpm Cold Water Electric Pressure Washer (AR767)
- HYDRORAIN Slide Repair Kit, 1" SPG x 1" SOC x 1"SOC (08686)
- MIRACLE-GRO Mg Indoor Potting Mix6Qt (72776430)
- ARS 8" Hand Pruner Leather Pouch with Clip (ACC-SHKS4C)
- ARS Replacement Rod Set For ARS Long-reach Pruner (SP-LA237)
- ARS SB-UV321 Raker Toothing Arborist Blade for Poles / Hand Saws (31577)
- ARS ARS Straight Blade Harvesting Scissors (SS-320BT)
- ARS Razor-Sharp 13" (330mm) Tri-Edge Pole And Hand Saw Replacement Blade w/Hook (31576)
- ARS ARS Replacement Rod Set for Long-reach Pruner (SP-LA236)
- FISKARS PowerGear Steel Bypass Pruners P963 (375093-1001)
- Ars Lawn & Garden Tools