Shop All Shears, Pruners & Loppers
Ars
VSX 7" Heavy-Duty Hand Pruner
Mfr # HP-VS7XZ
Zoro # G002679966
$64.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10.7
- Overall Height (In.) 0.9
- Width 4.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ars
- MFR # HP-VS7XZ
- Zoro # G002679966
- UPC # 4965280679338
- Country of Origin Japan
- Category Shears, Pruners & Loppers
Dimensions
Length | 10.7 |
Overall Height (In.) | 0.9 |
Width | 4.3 |
Description
The VSX-series of hand pruners offers a number of features for professional use. The locking latch is released by simply squeezing the handles, enabling single handed operation. The pruners are made of thick high quality cast aluminum with a non-slip coating of smooth plastic for greater durability and comfort. These pruners are lightweight and perfectly balanced to allow all day use with minimal strain and fatigue. The blades are hard chrome plated for greater hardness and rust and sap resistance. The blades are offset at an angle to maintain natural hand strength and can be re-sharpened or replaced. The VSX series is available in 3 versions to fit larger and smaller hand sizes!
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNBLASTER T5HO 24W 6400K w/NanoTech Ref (SL0900302)
- BIOLAB INC Biolab NC14229EACH 1.5 lbs Spa Bromine Tablet (NC14229EACH)
- CORE TARPS 50 ft L x 0.5 mm H x 40 ft W Heavy Duty 16 Mil Tarp, Blue, Polyethylene (CT-305-40X50)
- EARTHMINDED EarthMinded F-RN091 Add-A-Spigot Kit to Any Rain Barrel or Container (F-RN091)
- ARS Super Turbocut Telescoping Pole Saw (SC-EXP45)
- ARS SB-UV321 Raker Toothing Arborist Blade for Poles / Hand Saws (31577)
- ARS 20" Professional Hedge Shear (HS-K800R)
- ARS Heavy-Duty Long-Reach Pruners (LA-180LR12)
- ARS GrowTech Replacement Blade for ARS Turbocut® 7" Folding Pruning Saw (SB-GR171)
- ARS CurvedBlade Fruit Pruner, 6 Inch Length HP310 (HP310)
- CORONA TOOLS Corona RazorTOOTH 5 in. Carbon Steel Curved Pruning Saw (RS16020)
- Ars Lawn & Garden Tools