Shop All Shears, Pruners & Loppers
Ars
Longreach Razor Pruner 4-7 Feet Razor Edge
Mfr # LA-180ZF203
Zoro # G702697437
product price: $198.99
/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 50
- Width 4.6
- Outside Diameter 2.25
- Overall Height (In.) 1.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ars
- MFR # LA-180ZF203
- Zoro # G702697437
- UPC # 4965280733597
- Country of Origin Japan
- Category Shears, Pruners & Loppers
Dimensions
Length | 50 |
Width | 4.6 |
Outside Diameter | 2.25 |
Overall Height (In.) | 1.1 |
Description
ARS LongReach Razor Edge Pruners have been redesigned to allow easier access in tight spaces. The ZR series had an awkwardly placed tilt-case that was eliminated in this new, ZF series. The inner rod was also strengthened to improve durability. Choose a tool that telescopes from 4-7' in three stops, or 6-10' in five stops. Both versions include drop-forged, Razor Edge blades with nonslip, plastic-coated handles that rotate in the pole. Tools are lightweight and perfectly balanced so they're maneuverable even when they're fully extended. 1/2" cutting capacity.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORONA TOOLS Long Straight Snip, Tempered Steel (AG 4930)
- SUNBELT Saw Pruner Kit - Notch Sentei - 4 Section Telescoping Aluminum 21' 0" x0" x0" (A-B1AB417739)
- SMITHS Pruning Tool Sharpener (50600)
- TECUMSEH Push Rod (35951)
- ARS Replacement Blade Screw for ARS Hedge Shear (SP-100020)
- ARS ARS Signature Series Pruning Saw Replacement Blade (CT-32E-1)
- ARS Grape Scissors (SS-320-DXT)
- ARS Replacement Blade for ARS Turbocut 10" Straight Pruning Saw (SB-24PRO1)
- ARS Heavy-Duty Long-Reach Pruners (LA-180LR21)
- ARS GrowTech Needlenose Fruit Pruner (HP300L)
- FELCO Replacement Cutting Blades for FELCO F30 (30/3)
- Ars Shears, Pruners & Loppers