Shop All Shears, Pruners & Loppers
Ars
Longreach Cut Hold Pruner 6-10 Feet
Mfr # LA-160ZF305
Zoro # G502697477
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 74
- Overall Height (In.) 7
- Outside Diameter 2.75
- Width 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ars
- MFR # LA-160ZF305
- Zoro # G502697477
- UPC # 4965280684561
- Country of Origin Japan
- Category Shears, Pruners & Loppers
Dimensions
Length | 74 |
Overall Height (In.) | 7 |
Outside Diameter | 2.75 |
Width | 10 |
Description
ARS Cut-and-Hold Pruners have been redesigned for improved performance. LongReach telescopic tree pruners let you reach higher without climbing, wading in, or using a ladder. Durable, cut-and-hold blades are drop forged. Telescopes from 4' to 7' in three stops, or 6' to 10' in five stops. 1/4" cutting capacity. Replacement blades item #151036.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXZILLA Metal Adjustable Pistol Grip Garden Hose Nozzle (NFZG65-E)
- A.R. NORTH AMERICA Pistion Guide Kit, RR (AR42557)
- BEHRENS 30 ga Square Point Coal Shovel, Steel Blade, 11 in L Black Steel Handle (17PCS)
- TEEJET Quick TeeJet Push-to-Connect Nozzle Bodies (QJ98588-1/4)
- ARS Super Turbocut Telescoping Pole Saw (SC-EXP45)
- ARS Replacement Blade Pivot Bolt Set for ARS Telescoping Pruning Shears (SP-ZR334)
- ARS ARS Folding Pruning Saw (SA-210DX)
- ARS ARS SA-CAM24PRO Turbocut Straight Pruning Saw (SA-CAM24PRO)
- ARS Grape Scissors (SS-320-DXT)
- ARS ARS Cut-and-hold Replacement Blade Set (SP-160ZR1)
- HYDROFARM Precision Curved Blade Pruner (HGPP400C)
- Ars Lawn & Garden Tools