Shop All Shears, Pruners & Loppers
Ars
Leather Pouch with Clip for Rotating Handle Pruning Shears
Mfr # ACC-LPHP9
Zoro # G405443904
$26.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Leather
- Width 4
- Length 9
- Overall Height (In.) 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ars
- MFR # ACC-LPHP9
- Zoro # G405443904
- UPC # 792845224795
- Country of Origin United States
- Category Shears, Pruners & Loppers
Dimensions
Overall Length | 9" |
Width | 4 |
Length | 9 |
Overall Height (In.) | 2 |
Details
Material | Leather |
Description
Keep your Growtech rotating handle pruners protected while on the job. The leather pouch will keep your pruning shears near you when you’re on the job, but will also keep them safe from the elements. This pouch is rugged and durable and will take your pruners wherever you need it to go.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Fuel Line Asm (753-04233)
- LEISURE SPORTS Fishing Net with Telescoping Handle, Collapsible and Adjustable Landing Net with Carry Bag, 80-inch (994956CIK)
- RV DESIGNER RV Designer E231 Plastic T-Style Entry Door Holder - White, 3-1/2" (E231)
- HYDROFARM Pt Big Bloom (FX14091)
- ARS 8" Hand Pruner Leather Pouch with Clip (ACC-SHKS4C)
- ARS Super Turbocut Telescoping Pole Saw (SC-EXP45)
- ARS ARS All-Purpose Scissors (SS-330HN-G)
- ARS 12"L Replacement Blade for ARS Telescoping Pole Saw (SB-EXW1)
- ARS Replacement Rod End Cylinder for ARS Heavy-duty Long-reach Pruners (SP-LA43)
- ARS VSX 8" Heavy-Duty Hand Pruner (HP-VS-8XZ)
- GARDENCARE Small Rotating Professional Pruner 8Inch Cut 725Inch Long (GA146627)
- Ars Lawn & Garden Tools