Shop All Shears, Pruners & Loppers
Ars
Heavy-Duty Long-Reach Pruners
Mfr # LA-180LR21
Zoro # G302680044
product price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5.7
- Length 87.9
- Overall Height (In.) 1.7
- Outside Diameter 3.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ars
- MFR # LA-180LR21
- Zoro # G302680044
- UPC # 496528044453
- Country of Origin Japan
- Category Shears, Pruners & Loppers
Dimensions
Width | 5.7 |
Length | 87.9 |
Overall Height (In.) | 1.7 |
Outside Diameter | 3.3 |
Description
Need maximum cutting capacity? The blade and unit have been designed to provide the best cutting leverage and durability. This is a great option for the hardest long reach pruning jobs. Available in 4', 6' and 7' fixed lengths. Drop forged blades provide better cutting leverage and stay sharp longer while hard chrome plating on the blades resists rust and sap. Bigger leaning blade with thicker arm provides extra strength and durability. The pipe has a blind nut in order to firmly secure the new stop screw. A new stronger inner rod at the drum extends the life of the pruner. Replacement rods available: 4ft is 221506, 6ft is 221516, 7ft is 221521.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO APPROVED SUPPLIER Hayward Star Clear Plus C1200 Replacement Pool Filter Compatible Cartridge PA120/C-8412/FC-1293 (WP.HAY1293)
- KENYON 14 ga Trenching Shovel, Tempered Steel Blade, 48 in L Natural Hardwood Handle (89044)
- MAKITA High Speed Dust Blower, Brushles Cordless (GSA01Z)
- PROTARP 10 ft x 20 ft Heavy Duty 22 Mil Tarp, Brown/Black, Polyethylene, Waterproof, Rip and Tear Proof (PT-202-10X20)
- ARS 12"L Replacement Blade for ARS Telescoping Pole Saw (SB-EXW1)
- ARS ARS Cut-and-hold Replacement Blade Set (SP-160ZR1)
- ARS CurvedBlade Fruit Pruner, 6 Inch Length HP310 (HP310)
- ARS ARS All-Purpose Scissors (SS-330HN-R)
- ARS VSX 9" Heavy-Duty Hand Pruner (HP-VS9XZ)
- ARS 8" Hand Pruner Leather Pouch with Clip (ACC-SHKS4C)
- LANDSCAPERS SELECT Tree Pole Pruner, 114 in Cutting Capacity, Teflon Coated Blade, Steel Blade (GS2103C)
- Ars Shears, Pruners & Loppers