Shop All Shears, Pruners & Loppers
Ars
GrowTech Replacement Blade for ARS Turbocut® 7" Folding Pruning Saw
Mfr # SB-GR171
Zoro # G602696813
product price: $28.65
/ea
$28.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12.8
- Overall Height (In.) 0.2
- Width 2.6
- Outside Diameter 0.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ars
- MFR # SB-GR171
- Zoro # G602696813
- UPC # 4965280410122
- Country of Origin Japan
- Category Shears, Pruners & Loppers
Dimensions
Length | 12.8 |
Overall Height (In.) | 0.2 |
Width | 2.6 |
Outside Diameter | 0.1 |
Description
Replacement Blade for ARS Turbocut 7" Folding Pruning Saw, item #GR17.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KING OF SPADES Nursery Spade Shovel, All Steel, 41 in L Handle (KS-S + FOOT PAD)
- SEYMOUR MIDWEST Seymour 2-.50in. x 14in. Serrated Weed Cutter WE-20 (WE-20)
- DRIVE MEDICAL Drive Medical Deluxe Folding Exercise Peddler with Electronic Display (RTL10273)
- LOGO BRANDS NY Yankees Crosshatch 16 Can Cooler Tote (520-83-CR1)
- ARS ARS LongReach Loppers (LP-18515)
- ARS ARS Signature Series Pruning Saw Replacement Blade (CT-32E-1)
- ARS Super Turbocut Telescoping Pole Saw (SC-EXP45)
- ARS Replacement Blade for ARS Super Turbocut Telescoping Pole Saw (SB-UV341)
- ARS CurvedBlade Fruit Pruner, 6 Inch Length HP310 (HP310)
- ARS Turbocut 7" Folding Pruning Saw (SA-GR17)
- ARS ARS Lightweight 7" Pruner (HP-130DXR)
- Ars Lawn & Garden Tools