Shop All Shears, Pruners & Loppers
Ars
ARS SA-CAM24PRO Turbocut Straight Pruning Saw
Mfr # SA-CAM24PRO
Zoro # G802679531
product price: $68.39
/ea
$68.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 16"
- Overall Height (In.) 2
- Outside Diameter 1
- Length 17
- Width 3.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ars
- MFR # SA-CAM24PRO
- Zoro # G802679531
- UPC # 4965280028013
- Country of Origin Japan
- Category Shears, Pruners & Loppers
Dimensions
Overall Length | 16" |
Overall Height (In.) | 2 |
Outside Diameter | 1 |
Length | 17 |
Width | 3.5 |
Description
The ARS Turbocut 10" Straight Pruning Saw stays sharp up to 3x longer than ordinary blades. 10 oz.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCENTRY BIOLOGICALS Apple Maggot Volatile Lure PMSI AMF (L988)
- PRO-MIX Mix Potting Ultimate Pro 16Qt (1016010RGCE)
- KOHLER Screw, X-159-4 (X-159-4-S)
- MEGUIARS WASH HYPER (1 GAL) (MGD-11001)
- ARS Grape Scissors (SS-320-DXT)
- ARS VSX 7" Heavy-Duty Hand Pruner (HP-VS7XZ)
- ARS Replacement Spring For ARS Heavy-duty Hand Pruners (SP-HP61)
- ARS VSXR Heavy Duty Pruner with Rotating Handle, 8" (VS8XR)
- ARS GrowTech Leather Fruit Pruner Holster (ACC-LP300)
- ARS VSX 8" Heavy-Duty Hand Pruner (HP-VS-8XZ)
- FISKARS Hedge Shears, 23-1/2 in. L, Hardened Steel (392861-1005)
- Ars Shears, Pruners & Loppers