Shop All Shears, Pruners & Loppers
Ars
ARS LongReach Loppers
Mfr # LP-18515
Zoro # G002679720
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 59.1
- Overall Height (In.) 0.8
- Outside Diameter 4.2
- Width 7.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ars
- MFR # LP-18515
- Zoro # G002679720
- UPC # 4965280683700
- Country of Origin Japan
- Category Shears, Pruners & Loppers
Dimensions
Length | 59.1 |
Overall Height (In.) | 0.8 |
Outside Diameter | 4.2 |
Width | 7.6 |
Description
Extra length lets you reach into dense bushes, up high trees and into spots where other loppers won't fit. Revolving aluminum arm gives precise cutting angles.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEISURE CRAFT Portable, Round, Picnic Table, 46", Red (T46ROP-RED)
- FINISH LINE EZ-Willow Poultice - 45 lb (2794)
- XPOSE SAFETY 20 ft x 25 ft Heavy Duty 10 mil Tarp, Green/Black, Polyethylene (MTGB-2025-X)
- XANTREX Xantrex 809-0921 FREEDOM SW System Control Panel (809-0921)
- ARS Razor-Sharp 13" (330mm) Tri-Edge Pole And Hand Saw Replacement Blade w/Hook (31576)
- ARS 25" Lightweight Hedge Shear (HS-KR1000)
- ARS Replacement Blade Pivot Bolt Set for ARS Telescoping Pruning Shears (SP-ZR334)
- ARS ARS Folding Pruning Saw (SA-210DX)
- ARS Replacement Rod End Cylinder for ARS Heavy-duty Long-reach Pruners (SP-LA43)
- ARS GrowTech Needlenose Fruit Pruner (HP300L)
- CORONA TOOLS Corona Clipper 233510 33 ft. x 2 in. Cut Dual Link Forged Bypass Lopper with Steel Handles (233510)
- Ars Lawn & Garden Tools