Shop All Shears, Pruners & Loppers
Ars
ARS Folding Pruning Saw
Mfr # SA-210DX
Zoro # G602680041
product price: $34.15
/ea
$34.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 14"
- Length 10.7
- Overall Height (In.) 1
- Width 3.6
- Outside Diameter 0.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ars
- MFR # SA-210DX
- Zoro # G602680041
- UPC # 4965280005007
- Country of Origin Japan
- Category Shears, Pruners & Loppers
Dimensions
Overall Length | 14" |
Length | 10.7 |
Overall Height (In.) | 1 |
Width | 3.6 |
Outside Diameter | 0.5 |
Description
This ARS Folding Pruning Saw is built to take on tough pruning jobs.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDDELL New York Giants Helmet Riddell Pocket Pro Speed Style (9585532067)
- PET ADOBE Pet Adobe 28 inch Sisal Burlap Cat Scratching Post (548799SSG)
- ZURN PLUMBING FITTINGS RV 34 Inch Female Pipe Thread x 34 Inch Female Pipe Thread Straight Acetal Gr (QC44F)
- NEVERKINK PRO Commercial Duty 884575 Water Hose, 58 in, 75 ft L, Threaded (8845-75/8844-075)
- ARS GrowTech Leather Fruit Pruner Holster (ACC-LP300)
- ARS 12"L Replacement Blade for ARS Telescoping Pole Saw (SB-EXW1)
- ARS ARS LongReach Loppers (LP-18515)
- ARS Replacement Blade Screw for ARS Hedge Shear (SP-100020)
- ARS ARS All-Purpose Scissors (SS-330HN-G)
- ARS Qualtiy, Low-Cost Pruner (HPK-KS4)
- CORONA TOOLS Folding Saw, Steel, 7" Blade L, Red Handle (RS16120)
- Ars Shears, Pruners & Loppers