Shop All Shears, Pruners & Loppers
Ars
ARS All-Purpose Scissors
Mfr # SS-330HN-R
Zoro # G202679568
product price: $24.39
/ea
$24.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 0.2
- Overall Height (In.) 0.5
- Length 9.8
- Width 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ars
- MFR # SS-330HN-R
- Zoro # G202679568
- UPC # 4965280665386
- Country of Origin Japan
- Category Shears, Pruners & Loppers
Dimensions
Outside Diameter | 0.2 |
Overall Height (In.) | 0.5 |
Length | 9.8 |
Width | 4 |
Description
These ARS all-purpose, high-leverage scissors make clean cuts on a variety of materials.
Blades are high-carbon steel and hard chrome-plated to last for years.
Select color from the drop-down menu above.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATRIA Neem Oil Conc 24Oz (706240A)
- A & I PRODUCTS Filter, Outer Air 14" x6" x6" (A-1688092M2)
- SPEEDRITE Speedrite - 6000i Energizer (812654)
- SWEENEYS Victor Mole and Gopher Poison Peanut, Granular, Solid, Garlic, BlackDark Gray, 6 oz Container (M6006)
- ARS ARS Straight Blade Harvesting Scissors (SS-320BT)
- ARS ARS Cut-and-hold Replacement Blade Set (SP-160ZR1)
- ARS Grape Scissors (SS-320-DXT)
- ARS Super Turbocut Telescoping Pole Saw (SC-EXP45)
- ARS Leather Pouch with Clip for Rotating Handle Pruning Shears (ACC-LPHP9)
- ARS CurvedBlade Fruit Pruner, 6 Inch Length HP310 (HP310)
- EGO Commercial Telescopic Pole Saw (PPSX2504)
- Ars Lawn & Garden Tools