Shop All Shears, Pruners & Loppers
Ars
20" Professional Hedge Shear
Mfr # HS-K800R
Zoro # G702679761
product price: $91.19
/ea
Free Shipping & Returns
$91.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height (In.) 1
- Length 20.8
- Width 5.5
- Outside Diameter 1.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ars
- MFR # HS-K800R
- Zoro # G702679761
- UPC # 4965280682512
- Country of Origin Japan
- Category Shears, Pruners & Loppers
Dimensions
Overall Height (In.) | 1 |
Length | 20.8 |
Width | 5.5 |
Outside Diameter | 1.5 |
Description
This ARS 20" Professional Hedge Shear is ideal for professional manicuring and sculpting of shrubs and topiaries.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GILMOUR Hose Flexogen 5/8X50' (865801-1003)
- WESTWARD 31/64 gal. Handheld Sprayer, Polyethylene Tank, Cone Spray Pattern, Hose Not Included Hose Length (12U473)
- CAMPBELL FITTINGS Steel Combo Nipple 1 1/2" (HAPS-6)
- GILMOUR Adjustable Metal Watering Nozzle (813742-1004)
- ARS ARS Signature Series Pruning Saw Replacement Blade (CT-32E-1)
- ARS Replacement Spring For ARS Heavy-duty Hand Pruners (SP-HP61)
- ARS GrowTech Needlenose Fruit Pruner (HP300L)
- ARS VSX 9" Heavy-Duty Hand Pruner (HP-VS9XZ)
- ARS ARS All-Purpose Scissors (SS-330HN-G)
- ARS Telescopic Hedge Shear (HS-K900Z)
- IRWIN CIRCULAR BLADE6.5""24T (14029)
- Ars Lawn & Garden Tools