Shop All Paint Brushes
Arroworthy
STAIN BRUSH POLY 4""W
Mfr # 4090-0400
Zoro # G400537493
product price: $15.75
/ea
$15.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Size 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arroworthy
- MFR # 4090-0400
- Zoro # G400537493
- UPC # 740962301370
- Country of Origin China
- Category Paint Brushes
Dimensions
Brush Size | 4" |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOMBAT PORTAPAINT Paint Roller Frame, Custom, Thermoplastic Handle, 3" Rollers (5061)
- RUST-OLEUM 1 gal Anti-Slip Floor Coating, Flat Finish, Black, Solvent Base (AS5479402)
- WAGNER SPRAY TECH Backpack Liners, PK5 (0272130)
- HENTZEN Paint, Liquid, Brown, Type IV (08606TUZ-ULVOC)
- ARROWORTHY 4" Paint Brush, Polyester Bristle, Wood Handle (7095 4)
- ARROWORTHY Flat Sash Brush 2 In (6015-2)
- ARROWORTHY PAINT BRSH OLYMPIAN 5"" (1095 5)
- ARROWORTHY PAINT BRSH OLYMPIAN 6"" (1095 6)
- ARROWORTHY Tradesman 1-1/2 in. Angle Paint Brush (6022 1-1/2)
- ARROWORTHY PAINT BRSH OLYMPIAN 3"" (1095 3)
- WOOSTER 3" Angle Sash Paint Brush, Nylon/Polyester Bristle, Wood Handle (4177-3)
- Arroworthy Paint Brushes