Shop All Paint Brushes
Arroworthy
PAINT BRUSH ANG POLY 3""
Mfr # 6022 3
Zoro # G700536455
product price: $10.75
/ea
$10.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Size 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arroworthy
- MFR # 6022 3
- Zoro # G700536455
- UPC # 740962301202
- Country of Origin China
- Category Paint Brushes
Dimensions
Brush Size | 3" |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNNYSIDE Cleanup Solvent, 1 gal Can, Solvent Base (840G1)
- WOOSTER 1-1/2" Angle Sash Paint Brush, White China Bristle, Plastic Handle (Z1121)
- ARROWORTHY 18 in Paint Roller Cover, 1/4" Nap, Microfiber (18MFR2)
- GENERAL FINISHES 1 Qt Espresso Wood Stain Water-Based Penetrating Stain (WXQT)
- ARROWORTHY PAINT BRSH RMBRNT 2-1/2"" (6420 2-1/2)
- ARROWORTHY PAINT BRSH OLYMPIAN 4"" (1095 4)
- ARROWORTHY 2" Varnish Paint Brush, Chylyn/White Bristle, Wood Handle (9030 2)
- ARROWORTHY PAINT BRSH OLYMPIAN 6"" (1095 6)
- ARROWORTHY Angular Sash Brush 2 In (2020-2)
- ARROWORTHY STAIN BRUSH POLY 4""W (4090-0400)
- THE BRUSH MAN 1" Paint Brush Multipack 12 PK (PB832-1)
- Arroworthy Paint Brushes