Shop All Paint Brushes
Arroworthy
PAINT BRSH RMBRNT 3""
Mfr # 6420 3
Zoro # G300536404
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Size 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arroworthy
- MFR # 6420 3
- Zoro # G300536404
- UPC # 740962306689
- Country of Origin China
- Category Paint Brushes
Dimensions
Brush Size | 3" |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MODERN MASTERS Metallic, Water Base, Metallic White Pearl, 6 Oz (ME19606)
- VHT PAINT Heat Resistant to 500 Degrees Fahrenheit; Ford Blue; 12 Ounce Aerosol Spray Can (DE1601)
- STOPS RUST Clear, Matte, 12 oz (271455)
- WATCO Transparent Natural Oil-Based Danish Oil 1 gal (242217)
- ARROWORTHY PAINT BRSH OLYMPIAN 4"" (1095 4)
- ARROWORTHY Paint-Mate 2 in. Flat Paint Brush (7030 2)
- ARROWORTHY PAINT BRSH OLYMPIAN 3"" (1095 3)
- ARROWORTHY PAINT BRSH AS POLY 2"" (7020 2)
- ARROWORTHY PAINT BRSH OLYMPIAN 6"" (1095 6)
- ARROWORTHY STAIN BRUSH POLY 4""W (4090-0400)
- WOOSTER 1-1/2" Angle Sash Paint Brush, Brown China Bristle, Plastic Handle (1233-1 1/2)
- Arroworthy Paint Brushes