Shop All Paint Brushes
Arroworthy
PAINT BRSH AS POLY 2""
Mfr # 7020 2
Zoro # G000536476
product price: $5.95
/ea
Sold in multiples of 2 for $11.90
$11.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Size 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arroworthy
- MFR # 7020 2
- Zoro # G000536476
- UPC # 740962302988
- Country of Origin China
- Category Paint Brushes
Dimensions
Brush Size | 2" |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MINWAX Polycrylic Gloss Crystal Clear Water-Based Polyurethane 11.5 oz (35555000)
- MINWAX Warm Satin Clear Oil-Based Fast-Drying Polyurethane 0.5 pt (230104444)
- RUST-OLEUM 1 gal Floor Paint, High Gloss Finish, Safety Orange, Water Base (261116)
- ZORO SELECT 3" Flat Sash Paint Brush, Polyester Bristle, Sealed Wood Handle (1TTW2)
- ARROWORTHY Tradesman 2 in. Angle Paint Brush (6022 2)
- ARROWORTHY Paint-Mate 3 in. Angle Paint Brush (7030 3)
- ARROWORTHY 2" Flat Sash Paint Brush, 100% White China Bristle, Wood Handle (5035 2)
- ARROWORTHY PAINT BRSH OLYMPIAN 6"" (1095 6)
- ARROWORTHY PAINT BRHS FINULTRA 2.5"" (3520-0250)
- ARROWORTHY Tradesman 1-1/2 in. Angle Paint Brush (6022 1-1/2)
- WOOSTER 2" Bent Radiator Paint Brush, Polyester Bristle, Wood Handle (F1843)
- Arroworthy Paint Brushes