Shop All Paint Brushes
Arroworthy
Angular Sash Brush 2 In
Mfr # 2020-2
Zoro # G100536727
product price: $12.59
/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Size 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arroworthy
- MFR # 2020-2
- Zoro # G100536727
- UPC # 740962300526
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 2" |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZRC WORLDWIDE 12 oz Aerosol Cold Galvanizing Compound (10000)
- ASTRO PNEUMATIC PRESSURE TANK 2-1/4 GAL W/SPRAY GUN (AOPT2-4GH)
- MOTORCRAFT Touch-Up Paint Pmpc195006763A, Pmpc195006763A (PMPC195006763A)
- WHIZZ ROLLER MINI 6"" 10PK (25618)
- ARROWORTHY 1500 1.5 in. White China Chip Brush (77089150025)
- ARROWORTHY PAINT BRSH OLYMPIAN 6"" (1095 6)
- ARROWORTHY Flat Sash Brush 2 In (6015-2)
- ARROWORTHY 2" Flat Sash Paint Brush, 100% White China Bristle, Wood Handle (5035 2)
- ARROWORTHY PAINT BRHS FINULTRA 2.5"" (3520-0250)
- ARROWORTHY PAINT BRSH AS POLY 2"" (7020 2)
- WOOSTER 4" Wall Paint Brush, Polyester Bristle, Plastic Handle (P3974-4)
- Arroworthy Paint Brushes