Shop All Paint Roller Covers
Arroworthy
9" Paint Roller Cover, 1-1/4" Nap, Polyester
Mfr # 9FLD10
Zoro # G8619349
product price: $7.29
/ea
$7.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Nap 1-1/4"
- Paint Type All Paints
- Length 9"
- Cover Material Polyester
- Roller Length 9"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arroworthy
- MFR # 9FLD10
- Zoro # G8619349
- UPC # 740963100644
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Length | 9" |
Roller Length | 9" |
Details
Item | Paint Roller Cover |
Nap | 1-1/4" |
Paint Type | All Paints |
Cover Material | Polyester |
Description
ArroWorthy has been in business since 1962. Although a more diverse and larger company than it once was the company’s emphasis is still placed on three important principles. The very same principles on which the company was founded.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEYMOUR MIDWEST 16 Oz Water-Based Spray Match Custom Can (16-3393)
- PREMIER 9" Paint Roller Cover, 5/16" Nap, Microfiber (9MCR-1)
- GENERAL PAINT Black, Flat, 10 oz (542645)
- GRACO Extension, 60 In (232124)
- ARROWORTHY Pro-Line Dralon 9 in. W X 1/4 in. Paint Roller Cover (9FGL2)
- ARROWORTHY Microfiber 0.56 x 4 in. Paint Roller Cover; Blue & White - 10 Per Pack (1895671)
- ARROWORTHY 7 in Paint Roller Cover, 1/4" Nap, European Woven Fabric (7MFR2)
- ARROWORTHY 9 in Paint Roller Cover, 9/16" Nap, European Woven Fabric (9MFR4)
- ARROWORTHY 9 in Paint Roller Cover, 1/4" Nap, Microfiber (9MFR2)
- ARROWORTHY ROLLER CVR 3/8""X9"" 6PK (9P3-6/P)
- PURDY 18" Paint Roller Cover, 3/4" Nap, Nylon/Polyester (144602184)
- Arroworthy Paint Roller Covers