Shop All Paint Roller Covers
Arroworthy
9 in Paint Roller Cover, Lambskin
Mfr # 9FL4
Zoro # G8619741
product price: $13.15
/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cover Material Lambskin
- Length 9 in
- Paint Type All Paints
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arroworthy
- MFR # 9FL4
- Zoro # G8619741
- UPC # 740963100835
- Country of Origin China
- Category Paint Roller Covers
Dimensions
Length | 9 in |
Details
Item | Paint Roller Cover |
Cover Material | Lambskin |
Paint Type | All Paints |
Description
Contractor-grade open top tool bag with a center section dedicated for a large multi-compartment parts tray plus 17 pockets and sleeves an electrical tape strap tape measure clip and padded shoulder strap.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX SEAL FLEX SEAL WHITE 14OZ (FSWHTR20)
- RUST-OLEUM Interior/Exterior Paint, High Gloss, Oil Base, Yellow (Old Caterpillar), 1 gal (245500)
- RUST-OLEUM 11 oz. Clear Wheel Gloss (248929)
- PURDY 1' To 2' Power Lock Professional Grade Extension Pole 140755612 (140855612)
- ARROWORTHY 9 in Paint Roller Cover, 9/16" Nap, European Woven Fabric (9MFR4)
- ARROWORTHY 14 in Paint Roller Cover, 3/8" Nap, Microfiber (14MFR3)
- ARROWORTHY Woven 6.5 in. W X 3/8 in. Mini Paint Roller Cover , 2PK (6.5-GL3T/P)
- ARROWORTHY Microfiber 4 in. W X 3/8 in. Mini Paint Roller Cover , 2PK (4-MFR3T/P)
- ARROWORTHY 19 in Paint Roller Cover, 9/16" Nap, European Woven Fabric (18MFR4)
- ARROWORTHY 7 in Paint Roller Cover, 1/4" Nap, European Woven Fabric (7MFR2)
- WOOSTER 6" Mini Paint Roller Cover, Mohair, 2 PK (R252-6)
- Arroworthy Paint Rollers and Frames