Shop All Paint Roller Covers
Arroworthy
9 in Paint Roller Cover, Lambskin
Mfr # 9FL10
Zoro # G3880909
product price: $15.19
/ea
$15.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 9 in
- Cover Material Lambskin
- Paint Type All Paints
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arroworthy
- MFR # 9FL10
- Zoro # G3880909
- UPC # 740963100897
- Country of Origin China
- Category Paint Roller Covers
Dimensions
Length | 9 in |
Details
Item | Paint Roller Cover |
Cover Material | Lambskin |
Paint Type | All Paints |
Description
ArroWorthy has been in business since 1962. Although a more diverse and larger company than it once was the company’s emphasis is still placed on three important principles. The very same principles on which the company was founded.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURDY 2 in. White China Bristle A/S (144024420)
- MR. LONGARM Mr. Longarm 7506 Section Super Tab-Lok Extension Pole 3.5 ft. (1601350)
- PREMIER 1" Varnish Paint Brush, Polyester Bristle, Plastic Handle, 12 (267V-10)
- RUST-OLEUM Interior/Exterior Paint, Semi-Gloss, Black, 1 qt (7798502)
- ARROWORTHY ProLine Glossdel Woven 4 in. W X 3/8 in. Paint Roller Cover , 2PK (4-GL3T/P)
- ARROWORTHY Microfiber 4 x 4 in. Mini Paint Roller Cover, White, 3PK (1807882)
- ARROWORTHY ROLLER CVR 3/8""X9"" 6PK (9P3-6/P)
- ARROWORTHY Woven 6.5 in. W X 3/8 in. Mini Paint Roller Cover , 2PK (6.5-GL3T/P)
- ARROWORTHY 18 in Paint Roller Cover, 3/8" Nap, European Woven Fabric (18MFR3)
- ARROWORTHY 9 in Paint Roller Cover, 1/2" Nap, Polyester (9FV4)
- WOOSTER 9" Paint Roller Cover, 3/16" Nap, Woven Fabric (RR641-9)
- Arroworthy Paint Roller Covers