Shop All Paint Roller Covers
Arroworthy
9 in Paint Roller Cover, 3/8" Nap, Synthetic Knit Fabric
Mfr # 9FV3
Zoro # G3880890
original price:
$9.42
9% off
$8.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Roller Length 9"
- Nap 3/8"
- Cover Material Synthetic Knit Fabric
- Paint Type All Paints
- Length 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Arroworthy
- MFR # 9FV3
- Zoro # G3880890
- UPC # 740963100248
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Roller Length | 9" |
Length | 9 in |
Details
Item | Paint Roller Cover |
Nap | 3/8" |
Cover Material | Synthetic Knit Fabric |
Paint Type | All Paints |
Description
ArroWorthy has been in business since 1962. Although a more diverse and larger company than it once was the company’s emphasis is still placed on three important principles. The very same principles on which the company was founded.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER 9" Paint Roller Cover, 1/2" Nap, Knit Fabric (RR661-9)
- RUST-OLEUM Epoxy Activator and Finish Kit, Black, Semi-gloss, (2) 1 gal, 125 to 225 sq ft/gal, 9100 Series (9179402-1402)
- RAE Exterior Paint, Flat, Water Base, Light Gray, 5 gal (9616-05)
- GENERAL FINISHES 1 Pt Amber Dye Stain Water-Based Wood Stain (DPA)
- ARROWORTHY ROLLER CVR MF 9/16X9""4PK (9MFR4-4PK)
- ARROWORTHY 18 in Paint Roller Cover, 3/8" Nap, European Woven Fabric (18MFR3)
- ARROWORTHY 14 in Paint Roller Cover, 3/4" Nap, Microfiber (14MFR6)
- ARROWORTHY 9 in Paint Roller Cover, 3/4" Nap, European Woven Fabric (9MFR6)
- ARROWORTHY ROLLER CVR 3/8X6.5"" 10PK (6.5-MFR3CK)
- ARROWORTHY 19 in Paint Roller Cover, 9/16" Nap, European Woven Fabric (18MFR4)
- PREMIER 18 in. Z-Pro High Density Cover 1/2 in. (50318)
- Arroworthy Paint Rollers and Frames