Shop All Paint Roller Covers
Arroworthy
9 in Paint Roller Cover, 3/8" Nap, Polyester
Mfr # 9P3
Zoro # G3883088
product price: $6.39
/ea
Sold in multiples of 2 for $12.78
$12.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Roller Length 9"
- Nap 3/8"
- Cover Material Polyester
- Paint Type All Paints
- Length 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arroworthy
- MFR # 9P3
- Zoro # G3883088
- UPC # 740963101177
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Roller Length | 9" |
Length | 9 in |
Details
Item | Paint Roller Cover |
Nap | 3/8" |
Cover Material | Polyester |
Paint Type | All Paints |
Description
ArroWorthy has been in business since 1962. Although a more diverse and larger company than it once was the company’s emphasis is still placed on three important principles. The very same principles on which the company was founded.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREMIER 3" Angle Sash Paint Brush, Polyester Bristle, Hardwood Handle (17293)
- AMERICAN ACCENTS PAINT PEN STAIN RUBY (215154)
- ANEST IWATA Gravity Fed, SprayGun, LPH-400-144LV, 1.4mm (LPH400-144LV GUN/CUP(PCG7EM))
- AERVOE Forest Boundary Marking Paint, 15 oz., Red, Solvent -Based (5310)
- ARROWORTHY 9 in Paint Roller Cover, Lambskin (9FL4)
- ARROWORTHY 9 in Paint Roller Cover, 3/8" Nap, European Woven Fabric (9MFR3)
- ARROWORTHY 9 in Paint Roller Cover, 3/4" Nap, European Woven Fabric (9MFR6)
- ARROWORTHY Microfiber 4 in. W X 3/8 in. Mini Paint Roller Cover , 2PK (4-MFR3T/P)
- ARROWORTHY ROLLER CVR 3/8""X9"" 6PK (9P3-6/P)
- ARROWORTHY 9 in Paint Roller Cover, 3/8" Nap, Polyester (9FLD3)
- WOOSTER Cover Paint Roller 9X3/8In 3Pk (R568-9)
- Arroworthy Paint Roller Covers