Shop All Paint Roller Covers
Arroworthy
9 in Paint Roller Cover, 3/8" Nap, Polyester
Mfr # 9FLD3
Zoro # G3882561
product price: $7.85
/ea
$7.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Roller Length 9"
- Cover Material Polyester
- Paint Type All Paints
- Length 9 in
- Nap 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arroworthy
- MFR # 9FLD3
- Zoro # G3882561
- UPC # 740963100521
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Roller Length | 9" |
Length | 9 in |
Details
Item | Paint Roller Cover |
Cover Material | Polyester |
Paint Type | All Paints |
Nap | 3/8" |
Surfaces | Smooth, Semi-Smooth |
Description
ArroWorthy has been in business since 1962. Although a more diverse and larger company than it once was the company’s emphasis is still placed on three important principles. The very same principles on which the company was founded.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUMOND Peel Away™ Laminated Paper, 13" x 300' Roll (1324)
- CABOT Australian Timber Oil Transparent Natural Oil-Based Australian Timber Oil 5 gal (140.0003400.008)
- REDTREE INDUSTRIES Redtree Industries 14032 Chip Bristle Disposable Paint Brush - 2" (14032)
- DEVILBISS Disposable Disk Filter, PK24 (DPC-65-K24)
- ARROWORTHY ROLLER CVR 3/8X4"" 10PK (4-WL3CK)
- ARROWORTHY 18 in Paint Roller Cover, 1/4" Nap, Microfiber (18MFR2)
- ARROWORTHY 9 in Paint Roller Cover, Lambskin (9FL4)
- ARROWORTHY 7 in Paint Roller Cover, 9/16" Nap, European Woven Fabric (7MFR4)
- ARROWORTHY 14 in Paint Roller Cover, 3/4" Nap, Microfiber (14MFR6)
- ARROWORTHY 18 in Paint Roller Cover, 3/8" Nap, European Woven Fabric (18MFR3)
- LINZER RC1729 Roller Cover 9 x 025 in Nap (6785927)
- Arroworthy Paint Roller Covers