Shop All Paint Roller Covers
Arroworthy
9 in Paint Roller Cover, 3/8" Nap, European Woven Fabric
Mfr # 9MFR3
Zoro # G3880936
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 9"
- Length 9 in
- Nap 3/8"
- Paint Type All Paints
- Cover Material European Woven Fabric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Arroworthy
- MFR # 9MFR3
- Zoro # G3880936
- UPC # 740963110933
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Roller Length | 9" |
Length | 9 in |
Details
Item | Paint Roller Cover |
Nap | 3/8" |
Paint Type | All Paints |
Cover Material | European Woven Fabric |
Description
A special blend of high capacity non-shedding european woven fabric good for all paints and stains especially new low VOC coatings.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER 4" Paint Roller Cover, 3/8" Nap, Knit Fabric (RR923-4)
- TITAN HVLP Air Filter Kit (0279937)
- MIDWEST RAKE 3" Chip Paint Brush (48133)
- RAINGUARD BRANDS 1 Gal. Brick Sealer, Natural Finish, Clear (SP-3004)
- ARROWORTHY Microfiber 4 in. W X 3/8 in. Mini Paint Roller Cover , 2PK (4-MFR3T/P)
- ARROWORTHY Pro-Line Dralon 3 in. W X 3/8 in. Paint Roller Cover (3FGL3)
- ARROWORTHY 9 in Paint Roller Cover, 1/4" Nap, Microfiber (9MFR2)
- ARROWORTHY Pro-Line Dralon 9 in. W X 1/4 in. Paint Roller Cover (9FGL2)
- ARROWORTHY ROLLER CVR 3/8X4"" 10PK (4-MFR3CK)
- ARROWORTHY Microfiber 4 x 4 in. Mini Paint Roller Cover, White, 3PK (1807882)
- WOOSTER 14" Paint Roller Cover, 3/8" Nap, Woven Fabric (RR642-14)
- Arroworthy Paint Rollers and Frames