Shop All Paint Roller Covers
Arroworthy
9 in Paint Roller Cover, 3/8" Nap, Dralon
Mfr # 9FGL3
Zoro # G3883018
product price: $6.95
/ea
$6.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Roller Length 9"
- Length 9 in
- Paint Type Latex or Oil
- Cover Material Dralon
- Nap 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arroworthy
- MFR # 9FGL3
- Zoro # G3883018
- UPC # 740963100729
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Roller Length | 9" |
Length | 9 in |
Details
Item | Paint Roller Cover |
Paint Type | Latex or Oil |
Cover Material | Dralon |
Nap | 3/8" |
Surfaces | Semi-Smooth, Semi-Coarse |
Description
ArroWorthy has been in business since 1962. Although a more diverse and larger company than it once was the company’s emphasis is still placed on three important principles. The very same principles on which the company was founded.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTT LIEBCO 9" Paint Roller Cover, 1/2" Nap Nap, Polyester (84709)
- KRUD KUTTER Paint Hardener, Clear, 3.5 oz. (PH3512)
- RUST-OLEUM Epoxy Activator and Finish Kit, Olive Drab, Neutral Gray, Black, Dark Tan, Silver, Gunship Gray (9101)
- HANDY PAINT PRODUCTS Handy Roller Cup Pint (1600-6)
- ARROWORTHY 18 in Paint Roller Cover, 1/4" Nap, Microfiber (18MFR2)
- ARROWORTHY Pro-Line Dralon 9 in. W X 1/4 in. Paint Roller Cover (9FGL2)
- ARROWORTHY ROLLER CVR MF 9/16X9""4PK (9MFR4-4PK)
- ARROWORTHY Microfiber 4 in. W X 3/8 in. Mini Paint Roller Cover , 2PK (4-MFR3T/P)
- ARROWORTHY 9 in Paint Roller Cover, 3/8" Nap, Polyester (9FLD3)
- ARROWORTHY 9 in Paint Roller Cover, Lambskin (9FL4)
- LINZER 9 in Paint Roller Cover, 3/8" Nap, Microfiber (RC173-9)
- Arroworthy Paint Rollers and Frames