Shop All Paint Roller Covers
Arroworthy
9 in Paint Roller Cover, 3/4" Nap, Synthetic Knit Fabric
Mfr # 9FV6
Zoro # G3880802
product price: $9.59
/ea
$9.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Roller Length 9"
- Nap 3/4"
- Cover Material Synthetic Knit Fabric
- Paint Type All Paints
- Length 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arroworthy
- MFR # 9FV6
- Zoro # G3880802
- UPC # 740963100323
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Roller Length | 9" |
Length | 9 in |
Details
Item | Paint Roller Cover |
Nap | 3/4" |
Cover Material | Synthetic Knit Fabric |
Paint Type | All Paints |
Description
ArroWorthy has been in business since 1962. Although a more diverse and larger company than it once was the company’s emphasis is still placed on three important principles. The very same principles on which the company was founded.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINZER Roller Cover Pylam 3Pk 9X3/8In (RS1433)
- VALSPAR 1 Qt I-Brown Oxide Novocolor II Universal Colorant (8897N)
- RUST-OLEUM Epoxy Activator and Finish Kit, Clear, Gloss, 1 gal (6010)
- PURDY PAINT RLR KIT CONT 4PC (140810200)
- ARROWORTHY 9 in Paint Roller Cover, 1/2" Nap, Polyester (9FV4)
- ARROWORTHY 4 in Paint Roller Cover, 3/8" Nap, Dralon (4FGL3)
- ARROWORTHY 14 in Paint Roller Cover, 3/4" Nap, Microfiber (14MFR6)
- ARROWORTHY 4 in Paint Roller Cover, 1/2" Nap, NYLYN Polyester (4FLD4)
- ARROWORTHY 9 in Paint Roller Cover, Lambskin (9FL10)
- ARROWORTHY ROLLER CVR 3/8X6.5"" 10PK (6.5-MFR3CK)
- ARROWORTHY Barracuda Microfiber 6.5 in. W X 3/8 in. Jumbo Paint Roller Cover 6 pk, 6PK (6.5-MFR3JCCK)
- Arroworthy Paint Roller Covers