Shop All Paint Roller Covers
Arroworthy
9 in Paint Roller Cover, 3/4" Nap, Polyester
Mfr # 9FLD6
Zoro # G3882686
product price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Roller Length 9"
- Surfaces Smooth, Semi-Smooth
- Nap 3/4"
- Cover Material Polyester
- Paint Type All Paints
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arroworthy
- MFR # 9FLD6
- Zoro # G3882686
- UPC # 740963100606
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Roller Length | 9" |
Length | 9 in |
Details
Item | Paint Roller Cover |
Surfaces | Smooth, Semi-Smooth |
Nap | 3/4" |
Cover Material | Polyester |
Paint Type | All Paints |
Description
ArroWorthy has been in business since 1962. Although a more diverse and larger company than it once was the company’s emphasis is still placed on three important principles. The very same principles on which the company was founded.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAINGUARD BRANDS 5 Gal. Plugger 25 Acrylic Sealer, Semi-Satin, Clear (CR-1526)
- MINWAX 67300 QT REFINISHER (67300000)
- KRYLON Interior/Exterior Paint, Semi-Gloss, Water Base, Safety Green, 1 gal (K11044001)
- KANO Exrust 16Oz Industrial Grade Rust Remover, 4PK (AZEX161C4)
- ARROWORTHY 4 in Paint Roller Cover, 1/2" Nap, NYLYN Polyester (4FLD4)
- ARROWORTHY 9 in Paint Roller Cover, 3/8" Nap, Polyester (9P3)
- ARROWORTHY Pro-Line Dralon 3 in. W X 3/8 in. Paint Roller Cover (3FGL3)
- ARROWORTHY 18 in Paint Roller Cover, 3/8" Nap, European Woven Fabric (18MFR3)
- ARROWORTHY 9 in Paint Roller Cover, 1/4" Nap, Microfiber (9MFR2)
- ARROWORTHY 9 in Paint Roller Cover, Lambskin (9FL10)
- PURDY Purdy 140626052 6.5 x 0.38 in. Ultra Finish Jumbo Mini Roller Cover - 2 Pack (178439)
- Arroworthy Paint Roller Covers